ALLNET Display 14 Zoll TV Style Interaktives Touch Kioskterminal Android 12 RK3588
Artikeldetails:
- Typ: Sonstiges POS-Gerätezubehör Farbe: Schwarz
ALLNET Display 14 Zoll TV Style Interaktives Touch Kioskterminal Android 12 RK3588
Produktbeschreibung:
Allnet Display 14 Zoll, TV Style, Interaktives
Touch Kioskterminal,
Android 12, RK3588, NFC, Farbe schwarz
Hochperfomanter RK3588 Chipsatz Octa Core (4xA73+4xA55)
8 GB Arbeitsspeicher
Wifi 6 Gigabit Wlan
NFC (ext. USB NFC Modul zur Fixierung an der Seite)
Android 12 &, Linux
Incell Touchoberflä,che
HDMI Eingang fü,r ext. Gerä,te
System
CPU
RK3588 Quad core cortex A55+Quad core cortex A76
RAM
8 GB
Internal memory
32 GB
Operation system
Android 12
Display
Panel Size
14",LCD
Panel Type
IPS
Resolution
Standard 1920*1080/ 3840x21060 ü,ber Easy DPI Changer
Display Colors
16.7M Colors
Color Gamut
sRGB 99%
Display mode
Normally black
Viewing angle
85/85/85/85(L/R/U/D)
Contrast ratio
1000:1
Luminance
250cdm2
Aspect Ratio
16:9
Response Time
14ms
 ,Back–light Type
Eled
Touch
Model Type
Incell Touch
Number of points
10–Point
Interface for touch
HID–USB
Network
WiFi
802.11b/g/n/a/ac/ax , , (WiFi 6)
Ethernet
100M/1000M
Bluetooth
Bluetooth 5.0
Interface
Power Jack
DC power input
MIC IN
External microphone input
Earphone Output
3.5mm earphone output
Type–c
Full Function ( Except for charging function )
SIM Slot
Optional , 4G/5G Module
USB
Standard , USB 2.0 Host
USB
USB 3.0
USB
USB 3.0
HDMI IN
Support HDMI In for Monitor
RJ45
Ethernet interface , , ,
Other
Product Colors
white/Black
VESA
100mm*100mm
Button
Power/Vol+/Vol–
Other
Power
Speaker
4O*5W*2
Microphone
Built in dual Microphone , Support noise reduction
and echo cancellation
NFC
no
G–sensor
Support , 90 degrees
Camera
no
Language
Multi–language
Certificates
CE/FCC
Power Type
Adapter
Input Voltage
DC 12V/4A
Power consumption
=25W
 ,Working Surrounding
Accessories
Storage Temperature
–20°,–––60°,
Working Temperature
0°,–––50°, 10~90%RH
Adapter
Adapter,12V/4A
 ,Working Surrounding
User manual
yes
 ,
 ,
Technische Details:
Allgemeines
Farbe
Schwarz; Farbig; Weiß
Schnittstellen/Konnektivität
Schnittstellen
Bluetooth 5; Bluetooth; USB 2.0; USB 3.0
Video
Video ein und Ausgänge
HDMI–Eingang
Technische Daten
Speicherkarte / interner Speicher
32768 MB
Integrierte Multimedia–Funktionen
Bewegungssensor