Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

RS PRO Aluminium Gehäuse Grau Außenmaß 57 x 75 x 80mm IP66


Menge:  Stück  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     108EL-2131638
Hersteller:
     RS Pro
Herst.-Nr.:
     2131638
EAN/GTIN:
     5059044335352
Suchbegriffe:
Alugehäuse
Aluminiumgehäuse
alugehäuse
Gehäusematerial = Aluminiumdruckguss
Länge Außen = 57 mm
Höhe Außen = 80 mm
Breite Außen = 75 mm
Abmessungen Außen = 57 x 75 x 80mm
Schutzart = IP66
Farbe = Grau
Deckelfarbe = Grau
Mit Flansch = Nein
Abgeschirmt = Ja
IK-Klassifizierung = IK09
Dichtungswerkstoff = Polyurethan

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection? An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside? This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO? RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
Weitere Informationen:
Gehäusematerial:
Aluminiumdruckguss
Länge Außen:
57 mm
Höhe Außen:
80 mm
Breite Außen:
75 mm
Abmessungen Außen:
57 x 75 x 80mm
Schutzart:
IP66
Farbe:
Grau
Deckelfarbe:
Grau
Mit Flansch:
Nein
Abgeschirmt:
Ja
IK-Klassifizierung:
IK09
Dichtungswerkstoff:
Polyurethan
Weitere Suchbegriffe: 2131638, Gehäuse und Server-Racks, Gehäuse, Universalgehäuse, RS PRO, RS250808060, Enclosures & Server Racks, Enclosures, General Purpose Enclosures
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 43,89*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 60,10*
€ 71,52
pro Stück
ab 2 Stück
€ 59,54*
€ 70,85
pro Stück
ab 5 Stück
€ 57,17*
€ 68,03
pro Stück
ab 10 Stück
€ 53,57*
€ 63,75
pro Stück
ab 20 Stück
€ 51,79*
€ 61,63
pro Stück
ab 3000 Stück
€ 43,89*
€ 52,23
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.