Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

RS PRO Adapter 10 mm Druckknopf - 4 mm Bananenbuchse Gemäß EN 61340-5-1


Menge:  Stück  
Produktinformationen
Produktbild
Produktbild
RS PRO Adapter 10 mm Druckknopf - 4 mm Bananenbuchse Gemäß EN 61340-5-1
Artikel-Nr.:
     108EL-1294947
Hersteller:
     RS Pro
Herst.-Nr.:
     1294947
EAN/GTIN:
     5056111951743
Suchbegriffe:
Druckknopf-Adapter
Druckknopfadapter
Bananenbuchsen
Laborbuchse
Zubehör Typ = Adapter
Steckertyp = 10 mm Druckknopf - 4 mm Bananenbuchse
Gemäß EN 61340-5-1 = Ja

Unterstützt ESD S20.20 und ESD-Überwachung gemäß EN 61340-5-1. Druckknopf-Adapter. RS PRO anti-static stud fix adaptor ideal for workplaces where sensitive electronic equipment must be protected from static electricity. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they ‘re only given the RS PRO Seal of Approval if we ‘re confident of their exceptional quality, which means you can be confident too. RS PRO have a great range of ESD grounding accessories including bonding plugs, bonding boxes, bonding brackets and cords plus many more to help eliminate the build-up of static discharge which can be a risk to static sensitive components or devices. Features and Benefits:. Adaptiert 10 mm Druckknopf in 4 mm Buchse für Laborstecker zur Kabelbefestigung am Handgelenkband Ideal für den Einsatz auf der Werkbank oder mit Erdungssteckern in der Fabrik und im Außendienst. Typical Applications. ESD grounding accessories form part of a workplace safety system to monitor and/or eliminate the build-up or discharge of static electricity that may pose a risk to electrical components such as computer hard drives. These stud fix adaptors are suitable for use on the bench or with earth bonding plugs. FAQs. What are ESD grounding accessories used for? ESD (electrostatic discharge) grounding accessories are components within ESD grounding loops. These accessories are used in workplaces where sensitive electronic equipment must be protected from static electricity, or where there's a danger of flammable liquids or gases igniting. ESD protection is achieved by electrical grounding. Grounding accessories are components that may be required as part of an entire ESD grounding system. They're often used to connect and integrate ESD-safe mats, ESD continuous monitors, wrist straps, ESD safe shoe covers and other apparel, or ESD-safe surfaces. What types of ESD grounding accessories are available? Available accessories include a range of connectors, bonding points, bonding plugs, bonding boxes, bonding brackets, earthing wires, individual replacement snap studs, stud installation tools, earth stud kits, crocodile clips and a variety of adaptors such as stud-to-banana sockets.
Weitere Informationen:
Zubehör Typ:
Adapter
Steckertyp:
10 mm Druckknopf - 4 mm Bananenbuchse
Gemäß EN 61340-5-1:
Ja
Weitere Suchbegriffe: Telefonbuchsen, rs pro bananenbuchse, druckknopf adapter, 1294947, ESD-Kontrolle, Reinraum und Leiterplatten-Prototyp, ESD-Schutz & Reinraum-Produkte, ESD-Erdungskabel, RS PRO, 9160000037, ESD Control, Cleanroom & PCB Prototyping, ESD Control & Clean Room, ESD Grounding
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 11,39*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 18,75*
€ 22,31
pro Stück
ab 2 Stück
€ 18,09*
€ 21,53
pro Stück
ab 5 Stück
€ 16,20*
€ 19,28
pro Stück
ab 10 Stück
€ 14,55*
€ 17,31
pro Stück
ab 20 Stück
€ 13,74*
€ 16,35
pro Stück
ab 3000 Stück
€ 11,39*
€ 13,55
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
RS Pro
1294931
ab € 11,34*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.