Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

ALLNET PCIe 10G X4 10G/5G/2,5G/1GBit Single Port PCIe LAN Card - Copper RJ45 "NbaseT" ALL0138v2-1-10G-TX


Menge:  Stück  
Produktinformationen
ALLNET PCIe 10G X4 10G/5G/2,5G/1GBit Single Port PCIe LAN Card - Copper RJ45 "NbaseT" ALL0138v2-1-10G-TX
ALLNET PCIe 10G X4 10G/5G/2,5G/1GBit Single Port PCIe LAN Card - Copper RJ45 "NbaseT" ALL0138v2-1-10G-TX
Artikel-Nr.:
     1085-217469
Hersteller:
     ALLNET
Herst.-Nr.:
     ALL0138v3-1-10G-TX
EAN/GTIN:
     4038816217462
Artikeldatenblatt
Suchbegriffe:
RJ-45 / PCI-Express Karte
RJ-45 / PCI-Express Netzwerkkarte
rj-45 / pci-express karte low profi...
rj-45 / pci-express karte
Highlights:
  • PCIe x4 Single-port RJ45 10G Ethernet Network adapter v2 (Aquantia AQtion AQC107)
  • Low cost, low power,energy-efficient Ethernet.
  • 1 Gbps to 10 Gbps, 5 Gbps, 2.5 Gbps and 100M data rates.
  • Jumbo frame support up to 9.6 KB.
  • Extensive software support: Windows and Linux drivers; UEFI and PXE
  • remote boot.
  • PCI Express v3.0 x4 lanes.
  • MSI, MSI-X, LSO, RSS and IPv4/IPv6 checksum offload.
Overview

ALL0138v3-1-10G-TX is a PCI Express v3.0 x4 single-port 10 Gigabit Ethernet network adapter independently developed by Shenzhen Lianrui Electronics Co., Ltd. based on the Aquantia AQtion AQC107 chip solution. It is also compatible with PCIe x8 and x16 channels. A high-performance, five-rate NIC adapter that integrates PCIe, MAC, and PHY to provide power and space-efficient connectivity to client systems. The PCIe3.0 x4 universal interface gives this product great flexibility.

The integrated PHY can be routed through Cat 6a at speeds up to 10 Gbps over a distance of 100 meters. It also supports 5 Gbps network connections over traditional Cat 5e or Cat 6 cabling.

The ALL0138v3-1-10G-TX is IEEE 802.3an & IEEE 802.3 bz compliant and enables 2.5GBASE-T, 5GBASE-T, 10GBASE-T, 1000BASE-T and 100BASE-TX transmission over 100m twisted pair cabling.MSI, MSI-X, LSO, RSS and IPv4/IPv6 checksum offload for high performance and low CPU utilization with up to 16 KB of massive data frame support.

Technical Details:

Controller

Aquantia AQtion AQC107

Transmission medium

Copper

Copper Type

10GBase-T, Cat 6 or higher up to 100m

5GBase-T, Cat 5e or higher up to 100m

2.5GBase-T, Cat 5e or higher up to 100m

1GBase-T, Cat 5e or higher up to 100m

100MBase-T, Cat 5 or higher up to 100m

Baffle Height

Low Profile & Full Height

Power Consumption

4.7W

OS Support

Windows 7/8/8.1/10

Windows Server 2008 R2 /2012 R2 /2016 R2 /2019 R2

Linux Stable Kernel version 2.6.32/3.x/4.x or later

Linux CentOS/RHEL 6.5 / 7.x or later

Ubuntu 14.x/15.x/16.x or later

Bus Type

PCIe v2.1 x4 , compatible with x8 , x16

Data rate per port

100/1000/2500/5000/10000Mbps

Connector

1*10G RJ45

Technical Features

Standards compliant

IEEE 802.3an 10 Gbit/s Ethernet over unshielded twisted pair IEEE 802.3bz 2.5/5GBASE-T

IEEE 802.3ab 1000BASE-T Gigabit Ethernet IEEE 802.3u 100BASE-TX Fast Ethernet IEEE 802.1Q VLANs

IEEE 802.3x Full Duplex and flow contro

IEEE 802.3az - Energy Efficient Ethernet (EEE)

iSCSI

No

WoL

Yes

Jumbo Frames

Yes

DPDK

Yes

PXE

Yes

FCoE

No

Environment Features

Operating Temperature

0? to 55? (32? to 131?)

Storage Temperature

-40? to 70? (-40? to 158?)

Storage Humidity

Maximum: 90% non-condensing relative humidity at 35?

Certification

FCC, RoHS, CE

Physical Features

Size (mm ±0.5mm)

117*120*21

Weight (g ±2g)

200

LED Indication

LED indication

1000Mbps , Green bright + Green flashing

Angebote (2)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
Lager 1085
5
€ 6,00*
ab € 86,76*
€ 111,52*
5 Tage
4
€ 1,00*
ab € 97,49*
€ 125,55*
Preise: Lager 1085
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 111,52*
€ 132,71
pro Stück
ab 5 Stück
€ 99,23*
€ 118,08
pro Stück
ab 10 Stück
€ 97,14*
€ 115,60
pro Stück
ab 500 Stück
€ 86,76*
€ 103,24
pro Stück
Lagerstand: Lager 1085
Versand: Lager 1085
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 6,00*
Rückgaberechte für diesen Artikel: Lager 1085
Dieser Artikel ist von der Rückgabe ausgeschlossen.
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.