| |
|
| Artikel-Nr.: 1085-209791 Herst.-Nr.: ALL-CAM2495v3-LVEFN EAN/GTIN: 4038816209795 |
| | |
|
| | |
| Highlights: - Optik
- 1/2,7'', Lichtquelle: Lighthunter
- Smart IR, bis zu 50m (164 ft) IR Entfernung
- Bis zu 120 dB optischer WDR (Wide Dynamic Range)
- Komprimierung
- Ultra 265, H.265, H.264, MJPEG
- Dreifach-Streams
- 2592*1944@20fps im Hauptstrom
- ROI (Region von Interesse)
- Netzwerk
- ONVIF-Konformität
- Aufbau
- DC12V oder PoE-Stromversorgung
- Großer Spannungsbereich von ±25% in DC
- Micro SD, bis zu 256 GB
- Alarm 1 Eingang und 1 Ausgang, Audio 1 Eingang und 1 Ausgang
- IP67 Schutz gegen Eindringen
- IK10 vandalismusgeschützt
Links zu direkten Streams siehe = Technical Details: ALL-CAM2495v3-LVEFN Camera Sensor 1/2.7", 5.0 megapixel, progressive scan, CMOS Lens 2.7~13.5mm@F1.2, AF automatic focusing and motorized zoom lens Iris Auto aperture DORI Distance Lens (mm) Detect (m) Observe (m) Recognize (m) Identify (m) 2.7 70.9(232.5ft) 28.4(93.0ft) 14.2(46.5ft) 7.1(23.3ft) 13.5 247.5(812.0ft) 99.0(324.8ft) 49.5(162.4ft) 24.8(81.2ft) Angle of View (H) 26.8°~93.1° Angle of View (V) 20.7°~66.0° Angle of View (O) 31.6°~121.0° Shutter Auto/Manual, 1 ~ 1/100000s Adjustment angle Pan: 0°~355° Tilt: 0°~80° Rotate: 0°~355° Min. Illumination Colour:0.002ux (F1.2, AGC ON) 0 lux with IR WDR 120dB Day/Night IR-cut filter with auto switch (ICR) IR Range Up to 50m (164 ft) IR range Wavelength 850nm IR On/Off Control Auto/Manual Defog Digital Defog Video Video Compression Ultra 265, H.265, H.264, MJPEG Frame Rate Main Stream: 5MP(2592*1944),Max 20fps; 4MP(2560*1440),Max 30fps; Sub Stream: 2MP (1920*1080), Max 30fps; Third Stream: D1 (720*576), Max 30fps Video Bit Rate 128 Kbps~16 Mbps ROI Supported Video stream Triple streams OSD Up to 8 OSDs Privacy Mask Up to 8 areas(8 blacks/8 mosaics) Image White Balance Auto/Outdoor/Fine Tune/Sodium Lamp/Locked/Auto2 Digital noise reduction 2D/3D DNR Smart IR Support Flip Normal/Flip Vertical/Flip Horizontal/180°/90°Clockwise/90°Anti-clockwise HLC Support BLC Support Events General Function Watermark, IP Address Filtering, Alarm input, Alarm output, Access Policy, ARP Protection, RTSP Authentication, User Authentication Audio Audio Compression G.711U, G.711A Two-way Audio Supported Suppression Supported Sampling Rate 8KHZ Storage Edge Storage Micro SD, up to 256 GB Network Storage ANR,NAS(NFS) Network Protocols IPv4, IGMP, ICMP, ARP, TCP, UDP, DHCP, PPPoE, RTP, RTSP, RTCP, DNS, DDNS, NTP, FTP, UPnP, HTTP, HTTPS, SMTP, 802.1x, SNMP, QoS, RTMP Compatible Integration ONVIF (Profile S, Profile G, Profile T), API Client EZStation EZLive Ezview Web Browser Plug-in required live view: IE9+, Chrome 41 and below, Firefox 52 and below Interface Audio I/O Audio cable 1 Input: impedance 35kΩ; amplitude 2V [p-p] 1 output: impedance 600Ω; amplitude 2V [p-p] Alarm I/O 1/1 Network 1 * RJ45 10M/100M Base-TX Ethernet Certification Certifications CE: EN 60950-1 UL: UL 60950-1 FCC: FCC Part 15 General Power DC12V(±25%), PoE(IEEE 802.3af) Power consumption: Max 8W Support overcurrent protection, Input short circuit protection Dimensions (Ø x H) Φ148.0 x 111.4mm (Φ5.8’’ x4.4’’) Weight 0.93kg(2.05lb) Working Environment -30°C ~ 60°C (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing) Storage Environment -40°C ~ 70°C (-40°F ~ 158°F), Humidity: ≤95% RH (non-condensing) Surge protection 6KV Vandal Resistant IK10 Ingress Protection IP67 |
| | |
| | | |
| | | |
| |