| |
|
| Artikel-Nr.: 1085-207723 Herst.-Nr.: ALL-CAM2488v3-LVEN EAN/GTIN: 4038816207722 |
| | |
|
| | |
| Highlights: - Hohe Bildqualität mit 5MP, 1/2.7 "CMOS Sensor
- 5MP (2880*1620)@ 30/25fps; 4MP (2560*1440)@ 30/25fps; 3MP (2304*1296) @30/25fps; 2MP (1920*1080) @30/25fps
- Ultra 265, H.265, H.264, MJPEG
- LightHunter-Technologie sorgt für ultrahohe Bildqualität bei geringer Beleuchtung
- 120dB true WDR Technologie ermöglicht ein klares Bild bei starken Lichtverhältnissen
- Unterstützt 9:16 Korridormodus
- Alarm: 1 Eingang/1 Ausgang, Audio: 1 Eingang/1 Ausgang
- Smart IR, bis zu 30m (98ft) IR Entfernung
- Unterstützt 256 G Micro SD Karte
- IK10 vandalismusgeschützt
- IP67-Schutz
- Unterstützt PoE-Stromversorgung
Links zu direkten Streams siehe = Technical Details: ALL-CAM2488v3-LVEN Camera Sensor 1/2.7", 5.0 megapixel, progressive scan, CMOS Lens 4.0mm@F1.6 DORI Distance Lens (mm) Detect (m) Observe (m) Recognize (m) Identify (m) 4.0 90.0 36.0 18.0 9.0 Angle of View (H) 78.7° Angle of View (V) 44.9° Angle of View (O) 89.2° Adjustment angle Pan: 3° ~ 360° Tilt: 0° ~ 68° Rotate: 3° ~ 360° Shutter Auto/Manual, 1 ~ 1/100000s Minimum Illumination Colour:0.003 Lux (F1.6, AGC ON) 0Lux with IR Day/Night IR-cut filter with auto switch (ICR) Digital Noise Reduction 2D/3D DNR S/N >56dB IR Range Up to 30m (98ft) IR range Wavelength 850nm IR On/Off Control Auto/Manual Defog Digital Defog WDR 120dB Video Video Compression Ultra 265, H.265, H.264, MJPEG H.264 code profile Baseline profile, Main profile, High profile Frame Rate Main Stream:5MP (2880*1620), Max 30fps; 4MP (2560*1440), Max 30fps; 3MP (2304*1296), Max 30fps; 1080P (1920*1080), Max 30fps; Sub Stream: 720P (1280*720), Max 30fps; D1 (720*576), Max 30fps; 640*360,Max 30fps; 2CIF(704*288), Max 30fps; CIF(352*288), Max 30fps; Third Stream: D1 (720*576), Max 30fps; 640*360,Max 30fps; 2CIF(704*288), Max 30fps; CIF(352*288), Max 30fps; Video Bit Rate 128 Kbps~16 Mbps OSD Up to 8 OSDs Privacy Mask Up to 4 areas ROI Up to 8 areas Motion Detection Up to 4 areas Image White Balance Auto/Outdoor/Fine Tune/Sodium Lamp/Locked/Auto2 Digital Noise Reduction 2D/3D DNR Smart IR Support Flip Normal/Vertical/Horizontal/180°/90°Clockwise/90°Anti-clockwise Dewarping N/A HLC Supported BLC Supported Audio Audio Compression G.711 Two-way audio Supported Suppression Supported Sampling Rate 8KHZ Storage Edge Storage Micro SD, up to 256GB Network Storage ANR Network Protocols IPv4, IGMP, ICMP, ARP, TCP, UDP, DHCP, PPPoE, RTP, RTSP, RTCP, DNS, DDNS, NTP, FTP, UPnP, HTTP, HTTPS, SMTP, 802.1x, SNMP, QoS Compatible Integration ONVIF (Profile S, Profile G, Profile T), API Client EZStation EZView EZLive Web Browser Plug-in required live view: IE9+, Chrome 41 and below, Firefox 52 and below Plug-in free live view: Chorme 57.0+, Firefox 58.0+, Edge 16+, Safari 11+ Interface Audio I/O Input: impedance 35kΩ; amplitude 2V [p-p] Output: impedance 600Ω; amplitude 2V [p-p] Alarm I/O 1/1 Network 1 RJ45 10M/100M Base-TX Ethernet Certifications Certifications CE: EN 60950-1 UL: UL60950-1 FCC: FCC Part 15 General Power DC 12V±25%, PoE (IEEE 802.3af) Power consumption: Max 4.5W Dimensions (Ø x H) Φ108.7 x 81.1mm (Ø4.3” x 3.2”) Net Weight 0.425kg (0.93lb) Material Metal + Plastic Working Environment -30°C ~ 60°C (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing) Strorage Environment -30°C ~ 60°C (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing) Surge Protection 2KV Ingress Protection IP67 Vandal Resistant IK10 Reset Button N/A |
| | |
| | | |
| | | |
| |