Startseite
Home   Über Mercateo   AGB   Service & Hilfe
navigation
SortimentMeine EinkäufeWarenkorb

LinkStation Mini 1.0TB


Menge:  Stück  
Produktinformationen von
LinkStation mini
Artikel-Nr.:  173-1406925
Hersteller:  Buffalo
Herst.-Nr.:  LS-WS1.0TGL/R1
EAN:  5060126032342

Produktdetails:

  • Compact and low noise without any fan
  • Low power consumption
  • Web access feature - share and access your files from anywhere
  • Built-in DLNA-CERTIFIED™ media server for easy playback of multimedia files to any DLNA CERTIFIED™ devices.
  • Seamlessly integrates with iTunes® 7 and allows you to access your music files on the LinkStation from your iTunes software
  • Auto Power on/off function
  • Direct copy function - copy multimedia files in attached USB devices to LinkStation Mini directly
  • Built-in print server to print documents from anywhere on your network
  • Easy setup does not require drivers
  • Supports Apple Bonjour
  • Supports Active Directory
  • Supports UPS connectivity via USB port
  • Expand storage by adding a USB 2.0 hard drive
  • Includes Memeo™ AutoBackup Software for Windows or Macintosh
  • 10/100/1000 Gigabit Ethernet with JumboFrame support
  • Supports RAID 0/1
  • Access your data from any Windows or Macintosh computer

LAN Interface:

  • Data Transfer Rates: 10 / 100 / 1000 Mbps
  • Number of Ports: 1 RJ45, 1USB 2.0/1.1

Internal Hard Drives:

  • Number of Drives: 2
  • Drive Interface: SATA

Protocol Suppport:

  • Networking: TCP/IP, AppleTalk
  • File Sharing: SMB, FTP, HTTPS, HTTP, AFP
  • Web-based Management: HTTP

Others:

  • Dimensions: 40 x 80 x 132 mm
  • Weight: 500 g
  • Power Supply: AC 100 - 240V 50/60 Hz,
  • Power Consumption: Average Consumption 10W (no USB devices connected)
  • OS Support: Windows® Vista™, Windows® XP, Windows® 2000, Mac OS® 10.3.9 or later

Produktbeschreibung:

Buffalo LinkStation Mini 2.5" Compact Network Attached Storage is the first NAS in the world using 2.5" hard disks. It has up to 60% lower power consumption than our 3.5" product. Its small size, fanless operation and low noise makes it an ideal storage solution for anywhere in your home. Auto Power on/off function enables the LinkStation to turn off automatically when you shut down the last PC or laptop with installed NAS Navigator software. With Web Access feature, you can access your digital library simply, and from anywhere. The built-in DLNA-CERTIFIED™ media server (Twonky version) allows easy playback of multimedia files to any DLNA-CERTIFIED™ device. With the direct copy function, you can simply copy multimedia files from any USB connected device to the LinkStation Mini. For access security restrictions, You can use the internal user and group management features or domain users in an Active Directory.

Small, Silent, Low Power Consumption, LinkStation Mini is the most feature rich, complete, compact and advanced consumer NAS solution.

... > BUFFALO > NAS > LinkStation mini
Weitere Suchbegriffe: Netzwerk Festplatte, Netzwerk Festplatten, Netzwerkspeicher, Storage Server, NAS, NAS Storage, Network Attached Storage, Network Storage
Angebote (7)
Einheit
Versand
Netto
^
PCS
46 Tage
pro Stück
Frei Haus
€ 271,26*
3 Tage
pro Stück
€ 5,00*
€ 271,91*
1 Tag
pro Packung
€ 5,00*
€ 274,57*
1 Tag
pro Stück
€ 2,69*
€ 283,38*
1 Tag
pro Stück
€ 4,00*
€ 283,98*
Menge:  Stück  
Preise von PCS
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 271,26*
€ 322,80
pro Stück
Lieferzeit / Lagerstand von PCS
Versand von PCS
Lieferzeit:46 Tage
Lagerstand:Lagerstand jetzt abfragen
Bestellwert
Versand
ab € 0,00
Frei Haus
Mindestbestellwert: € 40,00*
Rückgaberechte für diesen Artikel von PCS
Dieser Artikel ist von der Rückgabe ausgeschlossen.
Die Gewährleistungsfrist laut AGB der Mercateo AG bleibt unabhängig der angegebenen Rückgaberechte bestehen.
Sonstiges
Folgende sonstige Artikel führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Netto
Brutto
Sonstiges
EFB-Elektronik
K8051.1
€ 8,38*
€ 9,97
Sonstiges
EFB-Elektronik
K8051.2
€ 10,42*
€ 12,40
Sonstiges
EFB-Elektronik
K8051.0,5
€ 7,37*
€ 8,77
Sonstiges
EFB-Elektronik
K8051.10
€ 24,72*
€ 29,42
Sonstiges
HP
J9078A#ABB
€ 237,08*
€ 282,13
* Preise mit Sternchen sind Nettopreise zzgl. MwSt.  /  UVP bedeutet "Unverbindliche Preisempfehlung"
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.
Service & HilfeAGBImpressum
© 1999-2008 Mercateo AG