| |
|
| Artikel-Nr.: CIDE8-23052996 Herst.-Nr.: ATB-325CN EAN/GTIN: 5901443049487 |
| |
|
| | |
| ActiveJet toner cartridges are high quality consumables for laser printers and copying machines. They are an attractive alternative for users who want to make a significant cut in the copier or printer ownership costs. Some ActiveJet toner products are manufactured using recycling technologies. Once emptied, the cartridges are disassembled and their technical condition is carefully examined. The parts which pass the disassembly check successfully are subsequently sent to the production line where full value toner cartridges are built. The cartridges pass detailed quality checks at each stage of their manufacturing process, which is kept under strict professional technical supervision at each of its steps. Finally, each cartridge manufactured passes an extremely restrictive print test. That procedure guarantees that our cartridges ensure the best quality of print. All our products are subject to the following quality guarantee: - the number of pages printed meets the one specified in our offer, - the print quality is not worse than the one rendered by the OEM cartridge, - guaranteed safety of printer use. Weitere Informationen: Sonstige Funktionen | Drucktechnologie | Laserdrucken | Merkmale | Typ | Kompatibel | | Druckfarben | Cyan | | Markenkompatibilität | Brother | | Kompatibilität | Brother DCP: 9055CDN, 9270CDN. Brother HL: 4140C, 4150CDN, 4570CDW. Brother MFC: 9460CDN, 9970CDW. | | Farbtoner-Seitenleistung | 3500 Seiten | | Anzahl Farbtonerkartuschen | 1 | | Ersatz für | Brother | | OEM-Code | Brother TN-325C | | Zertifizierung | ISO 9001, ISO 14001, TUV (ISO/IEC 19752, ISO/IEC 19798), CE |
|
| | |
| | | |
| Weitere Suchbegriffe: Tonerkartusche, Tonerkassette, Tonerpatrone, Lasertoner für Brother, Toner Cartridge für Brother, Toner für Brother, Tonerkartusche für Brother, Tonerkassette für Brother, activejet toner, lasertoner für brother, Verbrauchsmaterialien, Supplies |
| | |
| |