| |
|
| Artikel-Nr.: CIDE8-18264229 Herst.-Nr.: 18864 EAN/GTIN: 4250234588645 |
| |
|
| | |
| - High-quality material made of carbon and titanium
- With high-quality ball head and integrated monopod with 3/8 and 1/4 inch thread
- With reversible tripod legs for ground-level shooting by rotation by 180 degrees
- Optionally, spikes or rubber feet
- Scope of supply: 1x mantona Titanium Carbon 2 in 1 Tripod\n\nThe three-piece folding tripod Titanium Carbon of mantona is a real lightweight and also seduces with its elegant appearance.\nIt impresses with its high quality materials. So all metallic parts of the stand are coated in several steps with a special titanium alloy which is not only extremely durable and scratch resistant, but also gives the tripod an attractive appearance. The cold neoprene grips round out the thoughtful design.\nThe mantona Titanium Carbon tripod is distinguished by its high functionality. A leg angle adjustment up to an angle of 180 degrees enable professional macro shots. Also the use of the tripod in an inclined position is no problem. The golden clips to leg angle adjustment and the rubberized knobs for extending the tripod legs allow for flexible working. A hook for additional weighting in adverse conditions provides additional stability.\nThe legs of the tripod can be rotated and fixed reversible, so that the transport size is even with ball head is a mere 47 cm. The lightweight tripod is the perfect lens for photo safaris.
Weitere Informationen: Gewicht und Abmessungen | Höhe (max) | 1590 mm | | Höhe (min) | 500 mm | | Gewicht | 1420 g | | Länge, zugeklappt | 470 mm | Merkmale | Zweck | Digitale Film/Kameras | | Höchstgewichtskapazität | 5 kg | | Anzahl der Beine | 3 Bein(e) | | Produktfarbe | Schwarz |
|
| | |
| | | |
| |