Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Silicon Power Blaze B30 USB-Stick 32 GB USB Typ-A 3.2 Gen 1 (3.1 Gen 1) Schwarz


Menge:  Stück  
Produktinformationen
Silicon Power Blaze B30 USB-Stick 32 GB USB Typ-A 3.2 Gen 1 (3.1 Gen 1) Schwarz
Silicon Power Blaze B30 USB-Stick 32 GB USB Typ-A 3.2 Gen 1 (3.1 Gen 1) Schwarz
Silicon Power Blaze B30 USB-Stick 32 GB USB Typ-A 3.2 Gen 1 (3.1 Gen 1) Schwarz
Silicon Power Blaze B30 USB-Stick 32 GB USB Typ-A 3.2 Gen 1 (3.1 Gen 1) Schwarz
Silicon Power Blaze B30 USB-Stick 32 GB USB Typ-A 3.2 Gen 1 (3.1 Gen 1) Schwarz
Silicon Power Blaze B30 USB-Stick 32 GB USB Typ-A 3.2 Gen 1 (3.1 Gen 1) Schwarz
Silicon Power Blaze B30 USB-Stick 32 GB USB Typ-A 3.2 Gen 1 (3.1 Gen 1) Schwarz
Silicon Power Blaze B30 USB-Stick 32 GB USB Typ-A 3.2 Gen 1 (3.1 Gen 1) Schwarz
Silicon Power Blaze B30 USB-Stick 32 GB USB Typ-A 3.2 Gen 1 (3.1 Gen 1) Schwarz
Silicon Power Blaze B30 USB-Stick 32 GB USB Typ-A 3.2 Gen 1 (3.1 Gen 1) Schwarz
Artikel-Nr.:
     CIDE5-21088002
Hersteller:
     Silicon Power
Herst.-Nr.:
     SP032GBUF3B30V1K
EAN/GTIN:
     4712702632194
Suchbegriffe:
Flash Stick
Speicher-Stick
Speicherstick
USB Stick
Shine like a Jewel
Featuring a geometric diamond-cut pattern carved on the glossy translucent body, Blaze B30 shines like luxurious jewellery and is able to sparkle from the different sources of light.

Swivel for Easily Use and Store
The 360-degree swivel cap design with the stainless metal structure allows users to use and store with just a thumb push. The capless design also features a swivel axis and the built-in metallic movement guarantees higher quality and better durability for long-term operation.

SuperSpeed USB 3.1 Gen1 interface
SuperSpeed USB 3.1 Gen1 (USB3.0) interface enables blazing-fast speed performance to quickly transfer large files including HD videos, high-resolution photos and great numbers of documents in seconds.
Weitere Informationen:
Gewicht und Abmessungen
Breite
18 mm
Tiefe
53.7 mm
Höhe
10.3 mm
Gewicht
14.8 g
Betriebsbedingungen
Betriebstemperatur
0 - 70 °C
Design
Formfaktor
Ohne Deckel
Produktfarbe
Schwarz
Logistikdaten
Warentarifnummer (HS)
84717070
Leistungen
Kapazität
32 GB
Geräteschnittstelle
USB Typ-A
USB-Version
3.2 Gen 1 (3.1 Gen 1)
Unterstützt Windows-Betriebssysteme
Windows 7 Home Basic, Windows 7 Home Basic x64, Windows 7 Home Premium, Windows 7 Home Premium x64, Windows 7 Professional, Windows 7 Professional x64, Windows 7 Starter, Windows 7 Starter x64, Windows 7 Ultimate, Windows 7 Ultimate x64, Windows 8, Windows 8 Enterprise, Windows 8 Enterprise x64, Windows 8 Pro, Windows 8 Pro x64, Windows 8 x64, Windows Vista Business, Windows Vista Business x64, Windows Vista Enterprise, Windows Vista Enterprise x64, Windows Vista Home Basic, Windows Vista Home Basic x64, Windows Vista Home Premium, Windows Vista Home Premium x64, Windows Vista Ultimate, Windows Vista Ultimate x64, Windows XP Home, Windows XP Home x64, Windows XP Professional, Windows XP Professional x64
Mac-Kompatibilität
Ja
Unterstützt Mac-Betriebssysteme
Mac OS X 10.10 Yosemite, Mac OS X 10.11 El Capitan, Mac OS X 10.12 Sierra, Mac OS X 10.3 Panther, Mac OS X 10.4 Tiger, Mac OS X 10.5 Leopard, Mac OS X 10.6 Snow Leopard, Mac OS X 10.7 Lion, Mac OS X 10.8 Mountain Lion, Mac OS X 10.9 Mavericks
Unterstützte Linux-Betriebssysteme
Ja
Sicherheit
Unterstützte Sicherheitsalgorithmen
256-bit AES
Die besten Konditionen aller 3 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 8,93*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 13,05*
€ 15,53
pro Stück
ab 2 Stück
€ 12,88*
€ 15,33
pro Stück
ab 5 Stück
€ 12,34*
€ 14,68
pro Stück
ab 10 Stück
€ 11,75*
€ 13,98
pro Stück
ab 20 Stück
€ 11,52*
€ 13,71
pro Stück
ab 3000 Stück
€ 8,93*
€ 10,63
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Silicon Power
SP016GBUF3B30V1K
ab € 7,76*
Zubehör
Silicon Power
SP064GBUF3B30V1K
ab € 10,29*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.