Kategorien
Ȇber MercateoWillkommen! Anmelden
Mein Mercateo
Warenkorb
 
 

Ölfilter (Ø 64mm, D1 29mm, D2 29mm, Höhe 69mm ) für CITROËN, DS, FIAT, , ...


Menge:  Stück  
Produktinformationen
Ölfilter (Ø 64mm, D1 29mm, D2 29mm, Höhe 69mm ) für CITROËN, DS, FIAT, , ...
Ölfilter (Ø 64mm, D1 29mm, D2 29mm, Höhe 69mm ) für CITROËN, DS, FIAT, , ...
Ölfilter (Ø 64mm, D1 29mm, D2 29mm, Höhe 69mm ) für CITROËN, DS, FIAT, , ...
Ölfilter (Ø 64mm, D1 29mm, D2 29mm, Höhe 69mm ) für CITROËN, DS, FIAT, , ...
Ölfilter (Ø 64mm, D1 29mm, D2 29mm, Höhe 69mm ) für CITROËN, DS, FIAT, , ...
Ölfilter (Ø 64mm, D1 29mm, D2 29mm, Höhe 69mm ) für CITROËN, DS, FIAT, , ...
Artikel-Nr.:
     C1028-0030-1457429249
Hersteller:
     Bosch
Herst.-Nr.:
     1 457 429 249
EAN/GTIN:
     3165143577295
Suchbegriffe:
Oilfilter
Schmierölwechselfilter
Ölfilter
Ölfiltereinsatz
Weitere Informationen:
Durchmesser [mm]:
64 mm
Filterausführung:
Filtereinsatz
Durchmesser 1 [mm]:
29 mm
Durchmesser 2 [mm]:
29 mm
OE Nummern:
C2S 43999 (JAGUAR), 1727561 (FORD), MN982159 (MITSUBISHI), 6C1Q 6744-BA (FORD), 9467558380 (FIAT), 3M5Q 6744 AA (FORD), 9662282580 (FIAT), 1717510 (FORD), 1109 Y9 (PEUGEOT), 1427824 (FORD), 9467521180 (FIAT), 1303476 (FORD), 1109 X4 (CITROËN), 1109 Z1 (PEUGEOT), E149234 (PEUGEOT), 1109 Z0 (CITROËN), 11 42 7 622 446 (MINI), 1109 Z2 (CITROËN), 6G9Q6744AA (FORD), 11 42 7 557 012 (MINI), 1373069 (FORD), E149234 (CITROËN), 1109 AJ (PEUGEOT), 9467558380 (LANCIA), LR004459 (LAND ROVER), 1109 AH (PEUGEOT), 1109 AH (CITROËN), 1109 CK (CITROËN), 1109 AJ (CITROËN), 1109 CL (CITROËN), MN982380 (MITSUBISHI), 11 42 7 622 446 (BMW), 6C1Q 6744 AA (FORD), LR001247 (LAND ROVER), 11 42 7 557 012 (BMW), 9467521180 (LANCIA), 1109 X3 (PEUGEOT)
Der Artikel ist passend für folgende Modelle:
Modell
Typ
Baujahr
KBA
Sonstiges
BERLINGO
1.6
04.2008 -
3001AGW
KurzinfokW/PS:  66/90Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFR (TU5JP4B)
BERLINGO
1.6
04.2008 -
3001AGX, 3001AGY, 3001AJV, 3001AJW
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFU (TU5JP4)
BERLINGO
1.6
11.2009 -
3001AJE, 3001AJF, 3001AJY, 3001AJZ
KurzinfokW/PS:  88/120Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
BERLINGO (MF)
1.1 i (MFHDZ)
07.1996 -
3001602, 3001749
KurzinfokW/PS:  44/60Hubraum:  1124Zylinder:  4Bremssystem:  HydraulischKatart:  k.A.Motorart:  OttoMotorcode:  HDZ (TU1M), HFX (TU1JP)
BERLINGO (MF)
1.4 bivalent
11.2002 -
KurzinfokW/PS:  48/65Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
BERLINGO (MF)
1.4 i (MFKFX)
07.1996 -
3001600, 3001750, 3001799
KurzinfokW/PS:  55/75Hubraum:  1360Zylinder:  4Bremssystem:  HydraulischKatart:  k.A.Motorart:  OttoMotorcode:  KFX (TU3JP), KFW (TU3JP)
BERLINGO (MF)
1.4 i bivalent
04.2003 -
3001799, 3001817
KurzinfokW/PS:  55/75Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
BERLINGO (MF)
1.6 16V (MFNFU)
10.2000 -
3001755, 3001800, 3001AJI
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFU (TU5JP4)
BERLINGO Kasten
1.6
04.2008 -
3001AGQ, 3001AJU, 3001AMH
KurzinfokW/PS:  66/90Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFR (TU5JP4B)
BERLINGO Kasten
1.6
04.2008 -
3001AMG
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFU (TU5JP4)
BERLINGO Kasten (M_)
1.4 bivalent
11.2002 -
KurzinfokW/PS:  48/65Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
BERLINGO Kasten (M_)
1.4 i (MBKFX)
07.1996 -
3001543, 3001804, 3001AAD, 3001ABY
KurzinfokW/PS:  55/75Hubraum:  1360Zylinder:  4Bremssystem:  HydraulischKatart:  k.A.Motorart:  OttoMotorcode:  KFX (TU3JP), KFW (TU3JP)
BERLINGO Kasten (M_)
1.4 i bivalent
04.2003 -
3001816, 3001AAY, 3001ABZ
KurzinfokW/PS:  55/75Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  KFW (TU3JP)
BERLINGO Kasten (M_)
1.6 16V
10.2000 -
3001ABB
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFU (TU5JP4)
C-CROSSER (EP_)
2.2 HDi
02.2007 -
3001AFK, 3001AFL, 3001AMV
KurzinfokW/PS:  115/156Hubraum:  2179Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
C-CROSSER ENTERPRISE
2.2 HDi
01.2009 -
3001AFL, 3001AMW
KurzinfokW/PS:  115/156Hubraum:  2179Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
C2 (JM_)
1.1
09.2003 -
3001821, 3001ABS
KurzinfokW/PS:  44/60Hubraum:  1124Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  HFX (TU1JP)
C2 (JM_)
1.4
09.2003 -
3001818, 3001ABV
KurzinfokW/PS:  54/73Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  KFV (TU3JP)
C2 (JM_)
1.4 16V
06.2006 -
3001AAH
KurzinfokW/PS:  65/90Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  KFU (ET3J4)
C2 (JM_)
1.6
09.2003 -
3001819, 3001ACH
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFU (TU5JP4)
C2 (JM_)
1.6 VTS
01.2005 -
3001829, 3001ACI
KurzinfokW/PS:  90/122Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFS (TU5JP4S)
C3
1.1
11.2009 -
3001AIQ, 3001AKY
KurzinfokW/PS:  44/60Hubraum:  1124Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C3
1.4
11.2009 -
3001AIR, 3001AKZ
KurzinfokW/PS:  54/73Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C3
1.4 16V
11.2009 -
3001AIS, 3001ALA
KurzinfokW/PS:  70/95Hubraum:  1397Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C3
1.6 16V
11.2009 -
3001AIU, 3001ALC
KurzinfokW/PS:  88/120Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C3 (FC_)
1.1 i
02.2002 -
3001788, 3001ABW
KurzinfokW/PS:  44/60Hubraum:  1124Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  HFX (TU1JP)
C3 (FC_)
1.4 16V
12.2003 -
3001822, 3001ADB
KurzinfokW/PS:  65/88Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  KFU (ET3J4)
C3 (FC_)
1.4 i
02.2002 -
3001787, 3001AAA, 3001ABT
KurzinfokW/PS:  54/73Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  KFV (TU3JP)
C3 (FC_)
1.4 i Bivalent
02.2002 -
3001787, 3001AAB, 3001ABU
KurzinfokW/PS:  54/73Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  KFV (TU3JP)
C3 (FC_)
1.6 16V
02.2002 -
3001789, 3001AAQ
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFU (TU5JP4)
C3 Picasso
1.4
02.2009 -
3001AHR, 3001AND
KurzinfokW/PS:  70/95Hubraum:  1397Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C3 Picasso
1.6
02.2009 -
3001AHW, 3001ANE
KurzinfokW/PS:  88/120Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C3 Pluriel (HB_)
1.4
05.2003 -
3001797, 3001ACA
KurzinfokW/PS:  54/73Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  KFV (TU3JP)
C3 Pluriel (HB_)
1.6
05.2003 -
3001798, 3001ACB
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFU (TU5JP4)
C4 (LC_)
1.4 16V
11.2004 -
3001855, 3001AAK
KurzinfokW/PS:  65/88Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  KFU (ET3J4)
C4 (LC_)
1.6 16V
11.2004 -
3001856, 3001AAL
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFU (TU5JP4)
C4 (LC_)
1.6 THP 140
07.2008 -
3001AHP
KurzinfokW/PS:  103/140Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C4 (LC_)
1.6 THP 150
07.2008 -
3001AHO
KurzinfokW/PS:  110/150Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  5FX (EP6DT)
C4 (LC_)
1.6 VTi 120
07.2008 -
3001AHN
KurzinfokW/PS:  88/120Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C4 (LC_)
2.0 16V
11.2004 -
3001867, 3001AAJ
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  EW10A, RFJ-EW10A
C4 (LC_)
2.0 HDi
11.2004 -
3001860, 3001AAP
KurzinfokW/PS:  100/136Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  DW10BTED4, RHR (DW10BTED4)
C4 (LC_)
2.0 HDi
07.2008 -
3001AHQ
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
C4 Coupe (LA_)
1.4 16V
11.2004 -
3001848
KurzinfokW/PS:  65/88Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  KFU (ET3J4)
C4 Coupe (LA_)
1.6 16V
11.2004 -
3001849
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFU (TU5JP4)
C4 Coupe (LA_)
1.6 THP 150
07.2008 -
3001AHO
KurzinfokW/PS:  110/150Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  5FX (EP6DT)
C4 Coupe (LA_)
1.6 VTi 120
07.2008 -
3001AHN
KurzinfokW/PS:  88/120Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C4 Coupe (LA_)
2.0 HDi
11.2004 -
3001854
KurzinfokW/PS:  100/136Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  DW10BTED4, RHR (DW10BTED4)
C4 Coupe (LA_)
2.0 HDi
07.2008 -
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
C4 Grand Picasso (UA_)
1.6 16V
07.2008 -
3001AHJ
KurzinfokW/PS:  88/120Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C4 Grand Picasso (UA_)
1.6 16V
07.2008 -
3001AHM
KurzinfokW/PS:  103/140Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C4 Grand Picasso (UA_)
1.6 16V
10.2008 -
3001AHL
KurzinfokW/PS:  110/150Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  5FX (EP6DT)
C4 Grand Picasso (UA_)
1.8 i 16V
10.2006 -
3001ADO
KurzinfokW/PS:  92/125Hubraum:  1749Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  6FY-EW7A
C4 Grand Picasso (UA_)
2.0 HDi
10.2006 -
3001ADR
KurzinfokW/PS:  100/136Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  RHJ-DW10BTED4, RHR (DW10BTED4)
C4 Grand Picasso (UA_)
2.0 HDi
07.2009 -
3001AHX
KurzinfokW/PS:  110/150Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
C4 Grand Picasso (UA_)
2.0 i 16V
10.2006 -
3001ADP
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  RFJ-EW10A
C4 Picasso (UD_)
1.6 16V
07.2008 -
3001AHL
KurzinfokW/PS:  110/150Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  5FX (EP6DT)
C4 Picasso (UD_)
1.6 THP 140
07.2008 -
3001AHM
KurzinfokW/PS:  103/140Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C4 Picasso (UD_)
1.6 VTi 120
07.2008 -
3001AHJ, 3001AHK, 3001AQT, 3001AQU
KurzinfokW/PS:  88/120Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C4 Picasso (UD_)
1.8 i 16V
02.2007 -
3001ADO
KurzinfokW/PS:  92/125Hubraum:  1749Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  6FY-EW7A
C4 Picasso (UD_)
2.0 HDi
02.2007 -
3001ADR, 3001AHI
KurzinfokW/PS:  100/136Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  RHJ-DW10BTED4, RHR (DW10BTED4)
C4 Picasso (UD_)
2.0 HDi
07.2009 -
3001AHX, 3001AHY, 3001AQZ, 3001ARA
KurzinfokW/PS:  110/150Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
C4 Picasso (UD_)
2.0 i 16V
02.2007 -
3001ADP
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  RFJ-EW10A
C4 Stufenheck
1.6 16V
07.2006 -
3001AFQ
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C4 Stufenheck
2.0 16V
07.2006 -
3001AFR
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  EW10A
C5 (RC_)
1.8 16V
09.2005 -
3001006, 3001ACV
KurzinfokW/PS:  92/125Hubraum:  1749Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  6FY-EW7A
C5 (RC_)
2.0 16V (RCRFJB, RCRFJC)
09.2004 -
3001835, 3001ABJ
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  EW10A, RFJ-EW10A
C5 (RC_)
2.0 HDi (RCRHRH)
09.2004 -
3001833, 3001AAR
KurzinfokW/PS:  100/136Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  DW10BTED4
C5 (RC_)
2.2 HDi
04.2006 -
3001ACT, 3001ADU
KurzinfokW/PS:  125/170Hubraum:  2179Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  4HT (DW12BTED4)
C5 (RD_)
1.6 16V
04.2009 -
3001AIZ, 3001AOG
KurzinfokW/PS:  115/156Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C5 (RD_)
1.8 16V
02.2008 -
3001AFT
KurzinfokW/PS:  92/125Hubraum:  1749Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  6FY-EW7A
C5 (RD_)
2.0 16V
02.2008 -
3001AFU
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  EW10A, RFJ-EW10A
C5 (RD_)
2.0 HDi
02.2008 -
3001AFX, 3001AOJ
KurzinfokW/PS:  100/136Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  DW10BTED4
C5 (RD_)
2.0 HDi
04.2009 -
3001AHU, 3001ANW
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
C5 (RD_)
2.0 HDi
04.2009 -
3001AIO, 3001AOM
KurzinfokW/PS:  120/163Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
C5 (RD_)
2.2 HDi
02.2008 -
3001AFY
KurzinfokW/PS:  125/170Hubraum:  2179Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  4HT (DW12BTED4)
C5 Break (RE_)
1.8 16V
09.2005 -
3001007, 3001ACW
KurzinfokW/PS:  92/125Hubraum:  1749Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  6FY-EW7A
C5 Break (RE_)
2.0 16V (RERFJB, RERFJC)
09.2004 -
3001836, 3001ABK
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  RFJ-EW10A
C5 Break (RE_)
2.0 HDi (RERHRH)
09.2004 -
3001834, 3001AAS
KurzinfokW/PS:  100/136Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  RHR (DW10BTED4)
C5 Break (RE_)
2.2 HDi
04.2006 -
3001ACU, 3001ADV
KurzinfokW/PS:  125/170Hubraum:  2179Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  4HT (DW12BTED4)
C5 Break (TD_)
1.6 16V
04.2009 -
3001AJA, 3001ANY
KurzinfokW/PS:  115/156Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
C5 Break (TD_)
1.8 16V
02.2008 -
3001AGF
KurzinfokW/PS:  92/125Hubraum:  1749Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  6FY-EW7A
C5 Break (TD_)
2.0 16V
02.2008 -
3001AGG
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  EW10A, RFJ-EW10A
C5 Break (TD_)
2.0 HDi
02.2008 -
3001AGJ, 3001ANL
KurzinfokW/PS:  100/136Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  DW10BTED4, RHR (DW10BTED4)
C5 Break (TD_)
2.0 HDi
04.2009 -
3001AHV, 3001AOI
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
C5 Break (TD_)
2.0 HDi
04.2009 -
3001AIP, 3001ANZ
KurzinfokW/PS:  120/163Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
C5 Break (TD_)
2.2 HDi
02.2008 -
3001AGK
KurzinfokW/PS:  125/170Hubraum:  2179Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  4HT (DW12BTED4)
C6 (TD_)
2.2 HDi
06.2006 -
3001ADK, 3001ANP
KurzinfokW/PS:  125/170Hubraum:  2179Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  4HT (DW12BTED4)
C8 (EA_, EB_)
2.0 16V
09.2005 -
3001880, 3001ABM
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  RFJ-EW10A
C8 (EA_, EB_)
2.0 HDi
03.2006 -
3001ADJ, 3001AHE, 3001APA
KurzinfokW/PS:  100/136Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  RHR (DW10BTED4)
C8 (EA_, EB_)
2.0 HDi
02.2007 -
3001ACX, 3001AHD
KurzinfokW/PS:  88/120Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  RHK (DW10UTED4)
C8 (EA_, EB_)
2.2 HDi
06.2006 -
3001AFP, 3001AHG
KurzinfokW/PS:  125/170Hubraum:  2179Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  4HT (DW12BTED4)
DS3
1.4 16V
04.2010 -
3001AIS, 3001ALH
KurzinfokW/PS:  70/95Hubraum:  1397Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
DS3
1.6 16V
04.2010 -
3001AIU, 3001ALJ
KurzinfokW/PS:  88/120Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
DS3
1.6 16V
04.2010 -
3001AJB, 3001ALK
KurzinfokW/PS:  115/156Hubraum:  1598Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
JUMPER Bus
2.2 HDi 100
04.2006 -
3001AEE, 3001AFN
KurzinfokW/PS:  74/101Hubraum:  2198Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
JUMPER Bus
2.2 HDi 120
04.2006 -
3001AEF, 3001AEV, 3001AFM, 3001ANT
KurzinfokW/PS:  88/120Hubraum:  2198Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
JUMPER Kasten
2.2 HDi 100
04.2006 -
3001ADH, 3001APE
KurzinfokW/PS:  74/101Hubraum:  2198Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
JUMPER Kasten
2.2 HDi 120
04.2006 -
3001ADI, 3001APD
KurzinfokW/PS:  88/120Hubraum:  2198Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
JUMPER Pritsche/Fahrgestell
2.2 HDi 100
04.2006 -
3001ADF, 3001AEZ, 3001APG
KurzinfokW/PS:  74/101Hubraum:  2198Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
JUMPER Pritsche/Fahrgestell
2.2 HDi 120
04.2006 -
3001ADG, 3001AFA, 3001APF
KurzinfokW/PS:  88/120Hubraum:  2198Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  
JUMPY
2.0 HDi 120
01.2007 -
3001ADY, 3001ADZ, 3001AKN
KurzinfokW/PS:  88/120Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  RHK (DW10UTED4)
JUMPY
2.0 HDi 140
01.2007 -
3001AEX, 3001AEY, 3001AKO, 3001AKP
KurzinfokW/PS:  100/136Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  RHR (DW10BTED4)
JUMPY
2.0 i
01.2007 -
3001AFC, 3001AFD, 3001AKR, 3001AKS
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  RFH (EW10A)
JUMPY Kasten
2.0 HDi 120
01.2007 -
3001AES, 3001AKM, 3001AMP
KurzinfokW/PS:  88/120Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  RHK (DW10UTED4)
JUMPY Kasten
2.0 HDi 140
01.2007 -
3001AET, 3001AMQ
KurzinfokW/PS:  100/136Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  k.A.Motorcode:  RHR (DW10BTED4)
JUMPY Kasten
2.0 i
01.2007 -
3001AFG
KurzinfokW/PS:  103/140Hubraum:  1997Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  RFH (EW10A)
NEMO Kasten (AA_)
1.4
02.2008 -
3001AGD, 3001AMU
KurzinfokW/PS:  54/73Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
NEMO Kombi
1.4
04.2009 -
3001AGO
KurzinfokW/PS:  54/73Hubraum:  1360Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  
XSARA (N1)
1.4 i
04.1997 - 03.2005
3001641, 3001740
KurzinfokW/PS:  55/75Hubraum:  1360Zylinder:  4Bremssystem:  HydraulischKatart:  k.A.Motorart:  OttoMotorcode:  KFX (TU3JP), KFW (TU3JP)
XSARA (N1)
1.6 16V
09.2000 - 03.2005
3001742
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFU (TU5JP4)
XSARA Break (N2)
1.4 i
10.1997 - 08.2005
3001679, 3001741
KurzinfokW/PS:  55/75Hubraum:  1360Zylinder:  4Bremssystem:  HydraulischKatart:  k.A.Motorart:  OttoMotorcode:  KFX (TU3JP), KFW (TU3JP)
XSARA Break (N2)
1.6 16V
09.2000 - 08.2005
3001743
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFU (TU5JP4)
XSARA Coupe (N0)
1.4 i
03.1998 - 03.2005
3001641, 3001740
KurzinfokW/PS:  55/75Hubraum:  1360Zylinder:  4Bremssystem:  HydraulischKatart:  k.A.Motorart:  OttoMotorcode:  KFX (TU3JP), KFW (TU3JP)
XSARA Coupe (N0)
1.6 16V
09.2000 - 03.2005
3001742
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFU (TU5JP4)
XSARA PICASSO (N68)
1.6
12.1999 -
3001733
KurzinfokW/PS:  70/95Hubraum:  1587Zylinder:  4Bremssystem:  HydraulischKatart:  k.A.Motorart:  OttoMotorcode:  NFV (TU5JP)
XSARA PICASSO (N68)
1.6 16V
09.2005 -
3001881, 3001AAT
KurzinfokW/PS:  80/109Hubraum:  1587Zylinder:  4Bremssystem:  k.A.Katart:  k.A.Motorart:  OttoMotorcode:  NFU (TU5JP4)
Artikel-, Teile-, Original-, und Bestellnummern dienen nur zu Vergleichszwecken und sind keine Herkunftsbezeichnungen. Die Nennung von Namen, Warenzeichen oder Markennamen erfolgt nur zu Zwecken der Zuordnung unserer Artikel.
Weitere Suchbegriffe: Ölfilterelement, Ölwechselfilter, bosch ölfilter, oilfilter, 3001ACB, 3001ACA, 3001ACH, 3001ACI, 3001ACV, 3001ACW, 3001ACT, 3001ACU, 3001ACX, 3001ADB, 3001ADG, 3001ADH, 3001ADF, 3001ADK, 3001ADI, 3001ADJ, 3001ADO, 3001ADP, 3001ADR, 3001ADU, 3001ADV, 3001ADY, 3001ADZ, 3001AEE, 3001AEF, 3001AET, 3001AES, 3001AEX, 3001AEY, 3001AEV, 0005AMZ, 0005AMY, 3001AEZ, 3001AFA, 8566AYU, 8566AYV, 8566AYW, 3001AFC, 8566AYX, 3001AFD, 8566AYY, 8566AYZ, 3001AFG, 3001AFM, 3001AFN, 0005AOK, 3001AFK, 8566AZA, 3001AFL, 3001AFQ, 8566AZB, 3001AFR, 8566AZC, 8566AZD, 3001AFP, 8566AZE, 8566AZF, 3001AFU, 8566AZG, 0005ANU, 8566AZH, 8566AZI, 3001AFT, 8566AZJ, 3001AFY, 0005ANV, 8566AZK, 8566AZL, 8566AZM, 3001AFX, 3001733, 8566AZN, 0005AOB, 8566AXT, 8566AXU, 8566AXV, 8566AXW, 8566AXX, 8566AXY, 8566AXZ, 8566AYA, 8566AYB, 8566AYC, 8566AYD, DS, 8566AYE, 8566AYF, 8566AYG, 8566AYH, 8566AYI, 8566AYJ, 8566AYK, 8566AYL, 8566AYM, 8566AYN, 8566AYO, 8566AYP, 8566AYQ, 8566AYR, 8566AYS, 8566AYT, 8566AXR, 8566AXS, 3001AAA, 3001AAD, 3001AAB, 3001AAH, 0005AJI, 0005AJK, 3001AAL, 0005AJJ, 3001AAJ, 3001AAK, 3001AAP, 3001AAQ, 3001AAT, 3001AAR, 3001AAS, 3001AAY, 3001ABB, 3001ABJ, 3001ABM, 3001ABK, 3001ABU, 8566AVG, 3001ABV, 8566AVH, 3001ABS, 3001ABT, 8566AVI, 3001ABY, 3001ABZ, 3001ABW, 2143ABG, 3003AEG, 8566ATQ, 8566ATR, 3003AED, 3003AEE, 3001AKN, 3003AEK, 3001AKO, 3003AEH, 3001AKM, 3001AKR, 3001AKS, 3003AEL, 3001AKP, 3003AER, 3003AES, 2143ABF, 3001AKZ, 3003AET, 3003AEU, 3001AKY, 3003AEZ, 3003AEX, 3001543, 3003AEY, 3001ALC, 3001788, 3001787, 3001ALA, 3001789, 3001ALH, 3003AFD, 3003AFA, 3001ALK, 3003AFG, 3003AFE, 8566ASR, 3001ALJ, 8566AST, 3003AFL, 8566ASU, 3003AFI, 8566ASV, 3003AFJ, 8566ASW, 3003AFO, 8566ASX, 8566ASY, 3003AFM, 3003AFN, 8566ASZ, 3003AFS, 3003AFT, 3003AFQ, 3003AFR, 8566ATA, 3003AFU, 3003AFV, 8566ATC, 8566ATD, 3001797, 0005AHS, 3003AFY, 3003AFZ, 3001799, 8566ATH, 3003AGA, 3001798, 8566ATJ, 8566ATK, 3003AGD, 3001AMH, 8566ATO, 3001AMG, 8566ARN, 3003AGH, 8566ARO, 3003AGI, 3003AGF, 8566ARQ, 3003AGG, 8566ARR, 3001AMP, 8566ARS, 3001AMQ, 8566ART, 0005AFC, 3003AGP, 3001AMU, 3003AGN, 8566ARY, 0005AFD, 3003AGO, 8566ARZ, 3001AMV, 3001AMW, 3003AGY, 8566ASA, 3003AGV, 3003AGW, 8566ASB, 8566ASC, 8566ASD, 8566ASG, 3001ANE, 3001AND, 8566ASL, 3003AHF, 8566ASM, 8566ASN, 3003AHI, 3003AHJ, 3003AHH, 3001ANL, 3003AHM, 3003AHN, 3001ANP, 3003AHL, 3003AHR, 3003AHO, 3001ANT, 3003AHP, 3001ANY, 3003AHU, 3001ANZ, 3003AHV, 3001ANW, 3003AHW, 8566ARC, 8566ARD, 8566ARE, 8566ARF, 3003AIB, 3001AOG, 8566ARG, 3003AIC, 3003514, 3003AIA, 8566ARJ, 3001AOJ, 3003AIF, 3001AOI, 8566ARM, 3003AIE, 3003AAB, 8566APL, 3001AGF, 8566APM, 3001AGG, 3001AGD, 3003AAA, 3001AGJ, 8566APQ, 3001AGK, 3001AGO, 3003AAI, 3001AGQ, 3001AGW, 3003AAV, 3001740, 3001742, 3001AGX, 3001741, 3001AGY, 3003AAU, 3003AAZ, 3001743, 3003AAX, 3003AAY, 3001AHD, 3001749, 3001AHG, 3003ABC, 3001AHE, 3003ABA, 8566AOM, 3003ABB, 3001AHK, 3001AHL, 3003ABE, 3001AHI, 3001AHJ, 3001AHO, 3003ABL, 3001AHP, 3001AHM, 3001AHN, 3001AHQ, 8566AOY, 3003ABN, 3001AHR, 8566AOZ, 3003ABS, 3001AHW, 3001AHX, 3003ABT, 3001AHU, 3001AHV, 3003ABW, 3003ABX, 3001750, 8566APA, 8566586, 8566APB, 3001AHY, 3003ABV, 8566APC, 8566APD, 3001755, 8566APE, 3003ABY, 8566APF, 3003ABZ, 8566APG, 8566APH, 3003ACA, 8566API, 8566APJ, 8566APK, 8566ANJ, 8566ANK, 3003ACE, 8566ANL, 8566ANM, 8566ANN, 8566ANO, 8566ANP, 3003ACF, 8566ANQ, 3001AIP, 8566ANR, 3003ACL, 3001AIQ, 8566ANS, 8566ANT, 3001AIO, 3003ACK, 3001AIU, 3001AIR, 8566ANX, 3001AIS, 8566ANY, 8566ANZ, 3003ACY, 3001AIZ, 3003ACV, 8566AOA, 8566575, 3003ACW, 8566AOB, 3001AJA, 8566AOC, 3001AJB, 8566AOD, 8566AOF, 3001AJE, 8566AOG, 3001AJF, 8566AOH, 8566AOI, 2143AAG, 3001AJI, 3003ADE, 8566AMJ, 8566AMK, 8566AML, 3003ADI, 8566AMM, 3003ADJ, 8566AMN, 8566AMO, 3003ADQ, 3001AJU, 8566AMV, 3001AJV, 8566AMW, 8566AMX, 3003ADP, 8566AMY, 3001AJY, 3003ADV, 8566AMZ, 3001AJZ, 3001AJW, 3003ADY, 3003ADZ, 3003ADW, 8566ANA, 3003ADX, 8566ANB, 8566ANC, 8566AND, 8566ANE, 2143AAP, 8566ANF, 3003AEB, 2143AAS, 3003AEC, 8566ANG, 8566ANH, 8566ANI, 2143AAT, 3003AEA, 8566ALH, 9101890, 4136AGI, 4136AGK, 4136AGJ, 8566ALW, 8566ALX, 8566ALY, 8566ALZ, 4136AHR, 8566AKK, 8566AKL, 4136AHS, 8566AKM, 8566AKN, 8566AKO, 8566AKP, 8566AKQ, 8566AKR, 8566AKS, 8566AKT, 8566AKU, 8566AKV, 8566AKW, 8566AKX, 8566AKY, 8566AKZ, 8566ALA, 8566ALB, 8566ALF, 8566AJG, 8566AJH, 8566AJI, VOLVO, 8566531, MITSUBISHI, 8566AIE, 8566AIG, 8566AIH, 8566AII, 8566AIK, 4136AFT, 8566AIL, 4136AFS, 8566AIM, 8566AIO, 8566AIP, 8566AIQ, 8566AIS, 8566AIT, 8566AIU, 8566AIV, 8566AIW, 8566AIX, 8566AIZ, 8566AJA, 4136AFW, 8566AJB, 8566AJC, 8566AJD, 8566AJE, 8566AHD, 8566AHE, 8566AHF, 8566AHG, 8566AHH, 8566AHI, 8566AHJ, 8566AHK, 8566AHL, 8566AHM, 8566AHN, 8566AHO, 4136AKL, 8566AHP, 8566AHQ, 8566AHR, 8566AHS, 8566AHT, 8566AHU, 8566AHV, 8566AHW, 8566AHY, 8566AHZ, 8566AIA, 8566AIC, 8566AID, 8566AGC, 8566AGD, 8566AGE, 8566AGF, 8566AGG, 8566AGH, 8566AGI, 8566AGJ, 8566AGK, 8566AGL, JAGUAR, 8566AGM, 8566AGN, 8566AGO, 8566AGP, 8566AGR, 8566AGS, 8566AGT, 8566AGU, 8566AGV, 8566AGW, 8566AGX, 8566AGY, 8566AGZ, 8566AHB, 8566AHC, 8566AFB, 8566AFC, 8566AFD, PEUGEOT, 8566AFE, 8566AFF, 8566AFG, 8566AFH, 8566AFI, 8566AFJ, 8566AFK, 8566AFL, 8566AFM, 8566AFN, 4136AIM, 8566AFO, 8566AFP, 8566AFQ, 8566AFR, 8566AFS, 8566AFT, 8566AFU, 8566AFV, 8566AFW, 8566AFX, 8566AFY, 8566AFZ, 3001007, 3001006, 8566AGA, 8566AGB, 4136AJV, 9101882, 8566AES, 8566AET, 4136AJZ, 8566AEZ, 8566AFA, 8566ABE, 8566ABF, 8566AAH, 8566AAS, 4136ADL, 4136ADK, 4136ADN, 4136ADW, 3001818, 3001817, 3001819, FIAT, CITROËN, 3001821, 3001822, 3001829, 3001834, 3001833, 3001836, 3001835, 3001600, 3001602, 3001849, 3001848, MINI, 3001854, 3001856, 3001855, FORD, 3001800, 3001804, 3001816, 4136AOT, 3001679, 3003861, 3003864, 7107ABR, 7107ABS, 3001860, 3001867, 7107ACI, 7107ACH, 4136AQY, 4136AQS, 3001881, 3001880, 3001641, 4136ARB, LANCIA, 3003AML, 3003AMR, 3003AMQ, 3003AMP, 3003AMW, 3003AMX, 3003569, 0005BAO, 0005BAN, 9101AJB, 0005BAP, 3003ANK, 3003ANN, 3003ANS, 3003ANR, 3003ANQ, 3003ANW, 3003ANV, 3003ANZ, 3003ANY, 3003AOA, 3003575, 3003AOE, 3003AOD, 3003576, 3003577, 3003AOB, 3003AOP, 3003AOO, 3003APB, 3003APA, 3003583, 3003APC, 3003109, 3003107, 3003108, 3003APL, 3003APK, 3003APQ, 3003APP, 3003APO, 3003APV, 3003APZ, 3003APY, 3003APW, 3003592, 3003593, 3003594, 3003116, 3003117, 3003114, 3003115, 3003AQK, 3003AQJ, 3003118, 3003AQH, 3003119, 9101AME, 3003AQM, 3003AQL, 3003AIJ, 3003AII, 3001AOM, 3003AIO, 3003AIL, 9101AFS, 3003AIQ, 3003AIP, 3003AIW, 3003AIV, 3001APD, 3001APA, 3001APG, 3003527, 3003528, 3003AJC, 3001APE, 3001APF, 3003AJH, 3003529, 3003AJF, 3003AJE, 3003AJJ, 3003AJI, 3003AJN, 3003AJM, 3003AJT, 3003AJR, 3003AJX, 3003AJU, 3003AJY, 9101AGN, 3003534, 9101AGC, 3003AKE, 3003AKD, 3003AKG, 3003AKM, 3001AQT, 3003AKQ, 3001AQU, 3003AKO, 3003AKN, 3003AKU, 3003AKR, 9101AHP, 3001AQZ, 3003AKV, 3003541, 9101AHL, 3001ARA, 3003542, 3003ALB, 3003ALA, 3003546, 3003543, 3003ALE, 3003ALD, 0005AZM, 0005AZL, 3003ALG, 3003ALR, 3003ALQ, 3003ALS, 3003793, 3003AMG, 3003AMK, 8566604, 3003AMJ, 3003AMI, 3003AMH, 9101ABN, 9101ABM, 3003165, 9101ABE, 0005ATK, 0005ATJ, 0005ATM, LAND ROVER, 0005ATO, 0005ATQ, 0005ATS, 0005ATU, 0005ATW, 3003124, 3003ARB, 3003125, 0005ATY, 0005AUA, 0005AUD, 0005AUC, 3003141, 3003142, 3003149, 3003147, 3003148
Die besten Konditionen aller 4 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 4,71*
  
Preis gilt ab 50 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 6,20*
€ 7,38
pro Stück
ab 5 Stück
€ 5,51*
€ 6,56
pro Stück
ab 10 Stück
€ 5,24*
€ 6,24
pro Stück
ab 20 Stück
€ 4,96*
€ 5,90
pro Stück
ab 50 Stück
€ 4,71*
€ 5,60
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.
© 1999-2018 Mercateo AG