Informationen zur Kompatibilität | Entwickelt für | HPE Modular Smart Array 1040 Dual Controller SFF Bundle, P2000 3.5-in Drive Bay Chassis, P2000 G3 10GbE iSCSI Dual Controller SFF Array System, P2000 G3 FC/iSCSI Dual Combo Controller LFF Array System, P2000 G3 iSCSI Dual Controller SFF Bundle ¦ HPE ProLiant DL120 G6, DL120 G6 Base, DL120 G6 Entry, DL120 G6 Performance, DL120 G7, DL120 G7 Base, DL120 G7 Entry, DL120 G7 Performance, DL160 Gen8, DL160 Gen8 Entry, DL160 Gen8 Performance, DL165 G7, DL165 G7 Base, DL165 G7 Performance, DL165 G7 Special Server, DL320 G6 Performance, DL360 G7, DL360 G7 Base, DL360 G7 Central Management Server, DL360 G7 Efficiency, DL360 G7 Entry, DL360 G7 Performance, DL360 G7 Special Server, DL360e Gen8, DL360e Gen8 Entry, DL360e Gen8 Performance, DL360e Gen8 Special Server, DL360p Gen8, DL360p Gen8 Base, DL360p Gen8 CMS, DL360p Gen8 Entry, DL360p Gen8 High Performance, DL370 G6 High Performance, DL380 G6, DL380 G7, DL380 G7 Base, DL380 G7 Efficiency, DL380 G7 Entry, DL380 G7 Performance, DL380 G7 Special Server, DL380p Gen8, DL380p Gen8 Base, DL380p Gen8 Entry, DL380p Gen8 High Performance, DL380p Gen8 Special, DL385 G7, DL385 G7 Base, DL385 G7 Entry, DL385 G7 HE, DL385 G7 Performance, DL385p Gen8, DL385p Gen8 Dedicated Workload, DL385p Gen8 Entry, DL385p Gen8 Maximized Consolidation, DL385p Gen8 Storage, DL580 G5 Highly Serviceable Tower, DL580 G7, DL580 G7 Base, DL580 G7 High Performance, DL585 G7, DL585 G7 Base, DL585 G7 Performance, DL785 G6 Base, DL785 G6 Performance, DL980 G7, ML350 G6 Special Server, SL160s G6, SL210t Gen8 1U Node ¦ HPE StorageWorks MSL2024 Ultrium 3000, MSL2024 Ultrium 3280, MSL4048 Ultrium 3000, MSL4048 Ultrium 3280, MSL8096 Ultrium 3280, SN6000C 16-ports Active Fabric Switch, SN6000C 32-ports Active Fabric Switch ¦ HPE StorageWorks 1/8 G2 Tape Autoloader Ultrium 3000 ¦ HPE StorageWorks Modular Smart Array P2000 G3 FC Dual Controller LFF Array ¦ HPE StorageWorks Network Storage Gateway X3400 G2, X3800 G2 |