|  |
 | |
| Artikel-Nr.: 914-48130011 Herst.-Nr.: 48130011 EAN/GTIN: 4250497101858 |
|
|
|  |  |
 | Lexmark P 3150, 3120, 708, 707, 706, 705, 704, 703; Z 715, 708, 705, 703, 32, 22, 12 Weitere Informationen:  |  | Farbe: | black | Material: | Remanufactured | Inhalt: | 32ml | OEM-Nummer: | 12AX970, 17G0050 |
Kompatible Geräte:  |  | Lexmark: | Colorjetprinter 3200; Colorjetprinter 5000; Colorjetprinter 5700; Colorjetprinter 5770; Colorjetprinter 7000; Colorjetprinter 7200; Colorjetprinter 7200 V; F 4250; F 4260; F 4270; F 4290; Optra Color 40; Optra Color 40 N; Optra Color 45; Optra Color 45 N; P 120; P 122; P 3120; P 3150; P 700 Series; P 701; P 702; P 703; P 704; P 705; P 706; P 707; P 708; P 709; X 125; X 125 M; X 125 PRO; X 4200 Series; X 4250; X 4260; X 4270; X 4280; X 63; X 70; X 71; X 73; X 80; X 82; X 83; X 83 M; X 84; X 85; X 85 PRO; Z 11; Z 12; Z 22; Z 31; Z 32; Z 41; Z 42; Z 43; Z 44; Z 45; Z 45 SE; Z 46; Z 51; Z 52; Z 53; Z 54; Z 54 SE; Z 701; Z 702; Z 703; Z 704; Z 705; Z 706; Z 707; Z 708; Z 715; Z 716; Z 718; Z 82 | Olympia: | CP 1000; OF 7900; OM 7500; OM 7800 | Samsung: | MJ 4500 C; Msys 4700; Msys 4800; Myjet Plus MJC 1030 I; Myjet Plus MJC 1130 I; Myjet Plus MJC 2300 C; Myjet Plus MJC 2500 C; Myjet Plus MJC 2700; Myjet Plus MJC 3000; Myjet Plus MJC 3300; SCX -1000; SCX -1000 S; SCX -1100; SCX -1150; SCX -1150 F; SF -3150; SF -430; SF -4300; SF -4500; SF -4500 C; SF -4700; SF -4750; SF -4750 C; SF -4800; Smartjet ; Smartjet Color | Compaq: | 1400 P; A 1000; A 1200; A 1500; A 3000; A 4000; A 900; IJ 1200; IJ 300; IJ 600; IJ 700; IJ 750; IJ 900 | Kodak: | Personal Picture Maker 100; Personal Picture Maker 120; PPM 100; PPM 120 | Brother: | MFC 7050 C | LSK: | CD Printer IV | Teac: | Roboflex 1 | Sindoricoh: | Color CAP 1000 |
|
|  |  |
 | |  |  |
| |