Trend Micro Server Protect, EMC Celerra, Lizenzstaffel, ESD Lizenz, Win, E (Lizenzstaffel 26-50 User)
Artikeldetails:
- Kategorie : Antivrus
- Lizenztyp : ESD Lizenz 1
- Anzahl Lizenzen : Lizenzstaffel 2
- Sprache(n) : Englisch
- Medium : Download über Link
- Pakettyp : E-Mail
- Plattform : Windows
- Sonstiges : Der Preis bezieht sich immer auf je 1 Stück
Legende & wichtige Bemerkungen
- Damit wir Ihre Bestellung bearbeiten können, benötigen wir Ihre Endkundenangaben für die Bestellung. (Name Anschrift Telefon E-Mail Adresse)
- Die Benötigte Anzahl der Lizenzen können Sie oben unter Optionen auswählen.
Bitte beachten Sie als Bsp. das Sie in den Staffeln nur in 5´er Schritten bestellen können, Also in der Staffel 26-50 können Sie nur 30 Lizenzen bestellen und keine 31 oder 32. In der Staffel 55-100 können Sie 55 Lizenzen bestellen, oder 60 oder 65, also keine 61 oder 62. Das gilt für alle anderen Staffeln auch. Das ist leider so von Trend Micro vorgegeben.
Trend Micro Server Protect, EMC Celerra, ESD Lizenz
Produktbeschreibung:
24x7 Antivirus Support TrendLabs
Trend Micro's global antivirus research and support center, backs Trend Micro products with timely, high-quality service. A team of engineers works around the clock to monitor virus activity, develop information on new threats, and deliver effective solutions.
Automatic Virus Pattern Updates
A virus scanner is only as effective as its most recent update. ServerProtect can be configured to download virus pattern and scan engine updates automatically, and then distribute them to designated servers. ServerProtect uses an incremental update mechanism so that the server only downloads new virus pattern files that have been added since the last version. This mechanism saves download time and preserves network bandwidth.
Flexible Configuration and Management
ServerProtect provides centralized management of multiple servers in one site from a Windows-based console. The console enables administrators to configure servers simultaneously and provides server status, including pattern file and program versions, infection status, and connection status for all servers. The Task Manager feature automates maintenance tasks including pattern and program file updating, compiling virus logs, and setting parameters for real-time scanning. Administrators can also use a Web-based console with Trend Micro Control Manager, an optional service from Trend Micro that facilitates centralized management of antivirus strategies deployed throughout a multiple-site network.
High-performance Scanning
ServerProtect performs scanning for viruses and malicious code via the EMC Celerra Antivirus Agent (CAVA) to minimize performance degradation. It uses a multi-threaded scan engine to enhance the speed of scanning files and minimize the impact to the server. To increase scalability and performance levels, multiple ServerProtect scan servers can be connected to a single Celerra server at any time.
Reliable Antivirus Protection ServerProtect
combines rule-based and pattern-recognition technologies for efficient virus detection. Patented Trend Micro technologies provide additional protection by removing macro and script viruses. ServerProtect's scan engine has been certified by both the International Computer Security Association (ICSA) and Virus Bulletin (VB) for reliable scanning, and it has also received Windows 2000 certification from Microsoft for interoperability between programs.
Robust Log Reports and Notifications
ServerProtect displays the antivirus history of servers in a central log file which can be exported to other applications for further analysis. ServerProtect notifies predefined recipients of virus outbreak and program events. Administrators can send notifications in multiple ways - via a message box, pager, printer, Internet email, SNMP trap, or Windows NT event log.
Systemanforderung:
Hardware
- Normal Server: 64MB RAM or above recommended
- Normal Server: 50MB free disk space
- Normal Server: Intel Pentium II processor 500MHz or faster (or equivalent)
- Information Server: 64MB RAM or above recommended
- Information Server: 50MB free disk space
- Information Server: Intel Pentium II processor 500MHz or faster (or equivalent)
- Management Console: 64MB RAM or above recommended
- Management Console: 50MB free disk space
- Management Console: Intel Pentium II processor 500MHz or faster (or equivalent)
Software
- Normal Server: Microsoft Windows 2000 with Service Pack 1 (or above) or Windows NT Server 4.0 with Service Pack 6a (or above)
- Information Server: Microsoft Windows 2000 with Service Pack 1 (or above) or Windows NT Server 4.0 with Service Pack 6a (or above)
- Management Console: Windows 95/98/ME
- Management Console: Windows XP, Windows 2000 with Service Pack 1 (or above), or Windows NT 4.0 with Service Pack 6a (or above)
- EMC Celerra File Server: Celerra NAS 2.2.39.1 or above
- EMC Celerra File Server: Celerra Antivirus Agent (CAVA) 1.89 or above