Startseite
Home   Über Mercateo   AGB   Service & Hilfe
navigation
SortimentMeine EinkäufeWarenkorb

Sorenson Video 3.1 Pro Update, Win, E


Menge:  Paket  
Produktinformationen von Future-X_Software
Sorenson Video 3.1 Pro Update, Win, E
Artikel-Nr.:  507-103088
Hersteller:  Sorenson
Herst.-Nr.:  k.A.
EAN:  k.A.
Suchbegriffe:
Videobearbeitung

Sorenson Video 3.1 Pro Update, Win, E

Artikeldetails:

  • Kategorie: DVD & Videosoftware
  • Lizenztyp: Update
  • Anzahl Lizenzen: 1 Benutzer
  • Sprache(n): Englisch
  • Medium: CD-Rom
  • Pakettyp: Retail*
  • Plattform: Windows
  • Sonstiges: -

Produktbeschreibung:

Sorenson Video 3.1 Pro Update, Win, E

Sorenson Video 3 Pro Codec

Sorenson Video 3 Pro is the professional's choice for delivering high-quality video compression for QuickTime media. It can be used with many popular editing tools including Adobe Premiere, Apple Final Cut Pro and iMovie, and Avid Xpress DV.

Sorenson Video 3 interfaces with Sorenson Squeeze, Apple QuickTime Pro, or Discreet Cleaner compression applications.

Für weitere Informationen bitte hier klicken...!

Features:

Improved performance

  • With Sorenson Video 3, you can get better video quality than Sorenson Video 2 at less than half of the bit rate. Sorenson Video 3 delivers twice the compression speed as Sorenson Video 2 and three times the speed when using Variable Bit Rate (VBR) compression.

Support for alpha channel/chroma key

  • Sorenson Video supports chroma key effects, which allow you to remove a specified color from a video clip so that other video can be inserted in the deleted area.

Color watermarks

  • Watermarks, such as still images and logos, can be added to a video clip to show identity or to protect content. If a watermark created with Sorenson Video is removed from the compressed video, the video will not play.

Automatic keyframes through scene change detection

  • Automatic scene change detection enables the encoder to sense a scene change, produce a key frame, and allocate more resources (bits) to maximize video quality.

Bidirectional Prediction

  • The Sorenson Video compressor analyzes frames before and after the bi-directional frame and then creates and inserts a frame based on the average quality of both. This improves quality and coding efficiency.

Support for One-Pass and Two-Pass VBR compression

  • Two-Pass VBR compression produces much higher-quality video by distributing bits in an optimized method. The first pass analyzes the data; the second pass compresses the data for maximum performance based on the first-pass data profile.

Block refresh for packet loss correction

  • Block refresh minimizes and cleans up propagated video errors when lost network packets cause dropped video frames.

Media key support through secure encryption

  • Media key support through secure encryption provides very strong protection for your content.

Compression time packetization for error resiliency to packet loss

  • This feature minimizes quality degradation due to lost packets by inserting recognizable patterns into the bit stream. If a packet is lost, the decoder automatically picks up at another point. Thus, the decoder doesn't have to drop a frame.

Multi-processor and Mac OS X support

  • Sorenson Video 3 Professional takes advantage of all processors in a multi-processor machine.

Encoder optimization

  • Sorenson Video 3 is optimized for Macintosh G4 and Intel Pentium II/III (optimized for MMX).

... > Software > Vollversionen/Updates > Sorenson
Weitere Suchbegriffe: Sorenson, Vollversionen/Updates, Software
Angebote (1)
Versand
Netto
Future-X_Software
€ 4,90*
€ 153,45*
Preise von Future-X_Software
Bestellmenge
Netto
Brutto
Einheit
1 Paket
€ 153,45*
€ 182,61
pro Paket
1 Paket enthält 1 Stück
Lieferzeit / Lagerstand von Future-X_Software
Versand von Future-X_Software
Lieferzeit:2 Tage
Lagerstand:keine Angabe
Bestellwert
Versand
ab € 0,00*
€ 4,90*
ab € 500,00*
Frei Haus
Mindestbestellwert: € 50,00*
Rückgaberechte für diesen Artikel von Future-X_Software
Zeitraum:innerhalb von 10 Tagen
Verpackungszustand:OVP* ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:5% des Warenwertes, mindestens aber € 25,00
Die Gewährleistungsfrist laut AGB der Mercateo AG bleibt unabhängig der angegebenen Rückgaberechte bestehen.
*Originalverpackung
Alternative Artikel
Folgende alternative Artikel führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Netto
Brutto
Ähnlich
Sorenson
10290-01
€ 128,57*
€ 153,00
Ähnlich
Sorenson
11350-01
€ 137,73*
€ 163,90
Ähnlich
Sorenson
20360-31
€ 533,61*
€ 635,00
Ähnlich
Sorenson
20350-31
€ 438,57*
€ 521,90
Ähnlich
Sorenson
€ 153,45*
€ 182,61
* Preise mit Sternchen sind Nettopreise zzgl. MwSt.  /  UVP bedeutet "Unverbindliche Preisempfehlung"
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.
Service & HilfeAGBImpressum
© 1999-2008 Mercateo AG