Kategorien
Ȇber MercateoWillkommen! Anmelden
Mein Mercateo
Warenkorb
 

EOLink 48port DSLAM AnnexA ACCESS 2110


Menge:  Stück  
Produktinformationen
EOLink 48port DSLAM AnnexA ACCESS 2110
EOLink 48port DSLAM AnnexA ACCESS 2110
Artikel-Nr.:
     314-077895
Hersteller:
     EOLink
Herst.-Nr.:
     k.A.
EAN/GTIN:
     k.A.
Bitte Lüfter-Kabel anschliessen !!!!! System Overheating Protection● FAN alarm indicating if FAN malfunctions● Temperature monitoring and system overheating trap functionalityBenefit:Eo Access 2110 is equipped with fan and air filter unit,low powerrequirements plus full diagnostic and alarm reporting capability. SNMP, CLIand Web GUI based powerful, easy-to-use features including remoteaccess and software download that help service providers minimize dailyoperational costsInterfacesNetwork Interface● 2 x 100/1000 Based-Tx or 2 x mini-GbE*Subscriber Interface● 24/48 ports ADSL2+/POTS/ISDN (G.992.1 .2 .3 .5)*Service CharacteristicsEthernet● IEEE 802.1d Spanning tree protocol (STP) *● IEEE 802.3ad Link aggregation *● Security on console accessOSI Layer 2 Functionality● MAC filtering and count limit● Access control list (ACL)● Multi casting Support● Broadcast control and broadcast rate limit● Port-based and 802.1p/q Tag-based virtual local area network (VLAN)● IGMP v1/v2 snooping and Proxy● SNMP v1 and v2c● Remote Statistic (1, 2, 3, 9 groups)System Configuration● Multiple-session TELNET● Supports point-to-point VCC link● Software Remote upgradePerformance Monitoring● Monitors of line attenuation, noise margin, current rate, loss of signal, lossof framing loss of power and error second performance data.● Provides 15-minute and 1-day counters for history recordAlarm and Status Surveillance● Automatic alarm/LED indication for alarm and system status● Maintenance signal for OAM functionality *● IEEE 802.3ad Link aggregationNetwork Management● Memory back-up● Database export and import functionality● RS-232 serial and Ethernet 10/100 port for local management● NMS/EMS for Multiple Nodes Management based on SNMP (option)Management Information Base (MIB)● RFC 1213 SNMP MIB II● RFC 1493 Bridge MIB● RFC 1643 Ethernet MIB● RFC 2674 Q MIB● RFC 1757 RMON MIB, group 1,2,3,9● ADSL Line MIBDimensions● 1.5U: 66mm x 482mm x 265mm (H x W x D) for 24 or 48 Ports with splitterbuilt-in or no splitter.Environmental● Operating Temperature: -10°C to 65°C● Operating Humidity: 5% to 95% non-condensingPower Requirements● Input: -48 V DC (-42 V to -56 V)● Input: AC 100 VAC to 240 VAC (option)● Dual A+B -48 V DC power input terminalCertification● ITU-T K.20● ETSI 300-019, 300-386● EN 60950● Conform to CE requirements● RoHS Compliant
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 3.295,64*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.
© 1999-2015 Mercateo AG