| |
|
| Artikel-Nr.: 2072-2360 Herst.-Nr.: ARM-R3288-2N EAN/GTIN: 0613165223995 |
|
|
| | |
| - Unterstützt Rockchip RK3288 Quad-core Prozessor
- On-board 2GB DDR3 DRAM and 8GB flash ROM
- Unterstützt HDMI
- Unterstützt 1* Mini PCIe, 1 * TF Karte
- Unterstützt 6* USB2.0, 1 * OTG, 4* COMs
- 3.5″ Form Factor
Weitere Informationen: | | Dimensions: | –3.5” SBC (102 * 146mm) | CPU: | – Rock chip® ARM Cortex A17 RK3288 1.8GHz | Core Number: | – Quad-core | Max Speed: | – 1.8G | L2 Cache: | – 0 | Chipset: | – Rock chip® ARM Cortex A17 RK3288 SoC | BIOS: | – 0 | PMU: | – Rock chip® RK808‐B | PCI: | – 0 | Mini-PCIe: | – 1 (full size,by USB interface) | SIM card holder: | – 1 | Technology: | – Onboard DDR3L 1333MHz 2GB | Max.: | – 4GB | Socket: | – | Flash Rom: | – 8GB (Max 32GB) | Controller: | – (by CPU) | – 1 * Realtek RTL8211E‐VB Gigabit LAN | VRAM: | – Shared Memory | VGA: | – 0 | LVDS: | – 1 * 24 bit Dual Channel connector | eDP: | – 1 * eDP support up to 3840*2160@60Hz | HDMI: | – 1 (2.0) | DVI‐D: | – 0 | MultiDisplay: | – Dual Display | Ethernet: | – 10/100/1000 Mbps | – 1 | Connector: | – 1 * RJ 45 | CODEC: | – HD Audio : ES8316 | Channel: | – 2 Channel | WIFI: | – 802.11 b/g/n,2.4G | WIFI Chip: | – RTL8723BS | Bluetooth: | – BT‐V4.0 BLE | 3G: | – WCDMA, EVDO,CDMA,GSM (Option) | LTE: | – LTE‐TDD/LTE‐FDD/TD‐SCDMA/EDGE/GPRS/GSM (Option) | OS: | – Android 5.1 | Display Port: | – 0 | Audio: | – 1 (Line-Out, MIC) | Serial: | – 0 | SIM Socket: | – 1 | TF Card Socket: | – 1 | LVDS / inverter: | –1 (24 bit) | USB: | –4 ( 4 * USB 2.0) | Others: | –1 * I2C | SATA: | –0 | Interval: | – 256 segments, 0,1,2…255sec/min | Input PWR: | – 12V DC-in ( PWR Con) | Power On: | AT/ATX Supported, – AT : Directly PWR on as Power input ready, – ATX: Press Button to PWR on after Power input ready | Certifications: | – CE, FCC, RoHS, REACH | Warranty: | – 2 Years Limited Warranty | Temperature: | – Operating: 0°C ~ 45°C | Packing: | – Net Weight:, ‐ Gross Weight:, ‐ Color Box dimension: | Gewicht: | 2.8 kg |
|
| | |
| | | |
| |