Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Jetway JNF631R-3455 (Intel Apollo Lake)


Menge:  Packung  
Produktinformationen
Artikeldetailsicht
Artikeldetailsicht
Artikel-Nr.:
     2072-2345
Hersteller:
     Jetway
Herst.-Nr.:
     JNF631-3455
EAN/GTIN:
     0613165223841
  • Intel® Apollo Lake Series Processor
  • Support 1 * DDR3L SO-DIMM, up to 8GB (option) to secure customers data
  • Support 2 * Display Port & 1 * eDP port
  • Support Triple Display, max 4K@60Hz resolution
  • 1 * External RS232(RJ45 Type) & 5 * Internal COM (COM 2 support RS232/422/485)
  • 4 * External USB3.0 & 2 * Internal USB2.0
  • 1 * Full size Mini PCIe , 1 * M.2 SATA interface
  • SIM card holder & micro SD socket
The JETWAY NF631R series are 3.5” form factor board adopts the Intel® Apollo Lake N3350/N4200 SoC Processor. The board supports one 204-pins SO-DIMM DDR3L memory, up to 8GB. Featuring the integrated Realtek RTL8119I Gigabit Ethernet controller for Gigabit Ethernet connection, the NF631R offers two 10/100/1000Base-TX Ethernet devices for network transmission. One SATAIII (6Gb/s) interface, micro SD socket and one M.2 (M-key, 2242) interface offer ample storage options. One Mini PCIe interface and SIM card holder are for 3G/LTE connection. Four USB3.0 ports, two USB2.0 ports and six COM ports provide versatile expansion. The NF631 offers two DP and one eDP ports which can support triple independent output and display up to 4Kx2K@60Hz resolution. Because of these features, NF631 is suitable for digital signage or kiosk or industry use.

Weitere Informationen:
Dimensions:
– 3.5” (5.8-in * 4.0-in, 148 * 102mm)
CPU:
– Intel®Apollo Lake series Processor,
Core Number:
– (by CPU)
Max Speed:
– (by CPU)
L2 Cache:
– (by CPU)
Chipset:
– SoC
BIOS:
– AMI Flash ROM
Mini-PCIe:
– 1 (full size)
mSATA:
– 0
PCIe:
– 0
M.2:
– 1 (M key 2242) | – 1 (M key-2242)
SIM Card Holder:
– 1
Technology:
– DDR3L 1867MHz SDRAM
Max.:
– 8GB
Socket:
– 1 * SO-DIMM
Controller:
– Intel® HD Graphics | – Realtek RTL8119I Gigabit LAN
VRAM:
– Shared Memory
VGA:
– 0
LVDS:
– 0
eDP 1.3:
– 1 (Max. Resolution : 4096 * 2160@60Hz)
HDMI 1.4:
– 0
DisplayPort:
– 2 (Max. Resolution : 4096*2160@60Hz) | – 2
MultiDisplay:
– Triple Display
Ethernet:
– 10/100/1000 Mbps | – 2
Connector:
– 2 * RJ 45
CODEC:
– HD Audio : Realtek ALC662
Channel:
– 2 Channel (combo Line Out + Mic)
Max Data Transfer Rate:
– 1 * SATAIII (6.0Gb/s)
USB:
– 4 * USB 3.0 | – 2 * USB 2.0
Audio:
– 1 (Line out + MIC combo)
Serial / Parallel:
– 1 (RJ-45 type) / 0
PS2:
– 0
DC-input:
– 1
PS/2:
– 1
LVDS / inverter:
– 0
eDP:
– 1
Serial:
– 5 (4 * RS232 , COM 2 support RS232/422/485)
SATA:
– 1 * SATAIII (6.0Gb/s)
mPCIe:
– 1 (full size)
GPIO:
– 1 (8 bit)
Chassis intrusion:
– 1
Audio Header:
– 1
SMBUS/ I2C:
– 1
AT mode:
– 1
TPM Header:
– 0
Others:
– 1 * micro SD card slot
Output:
– From Super I/O to drag RESETCON#
Interval:
– 256 segments (10sec ~ 255min)
Input PWR:
– 12V DC-in
Power On:
AT/ATX Supported, – AT : Directly PWR on as Power input ready, – ATX: Press Button to PWR on after Power input ready
Certifications:
– CE, FCC, RoHS, REACH
Temperature:
– Operating: 0°C – 60°C
Warranty:
– 2 Years Limited Warranty
Gewicht:
1.2 kg
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 226,45*
  
Preis gilt ab 10 Packungen
1 Packung enthält 1 Stück (ab € 226,45* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Packung
€ 253,14*
€ 301,24
pro Packung
ab 2 Packungen
€ 245,47*
€ 292,11
pro Packung
ab 5 Packungen
€ 234,12*
€ 278,60
pro Packung
ab 10 Packungen
€ 226,45*
€ 269,48
pro Packung
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.