| |
Dimensions: | – 3.5” (5.8-in * 4.0-in, 148 * 102mm) |
CPU: | – Intel®Bay Trail-D/M/I ( Default is J1900 Processor), |
Core Number: | – J1900 : 4 |
Max Speed: | – J1900 : 2.42GHz |
L2 Cache: | – J1900 : 2MB |
Chipset: | – SoC |
BIOS: | – AMI 64Mb Flash ROM |
PCI: | – 0 |
Mini-PCIe: | – 1 (full size, shared with mSATA) + 1 (half size) |
mSATA: | – 1 (shared with full size Mini PCIe) | – 1 (shared with full size mPCIe) |
PCIe: | – 0 |
eMMC: | – 1 (default 16GB/32GB) |
M.2: | – 0 | – 0 |
Technology: | – Onboard DDR3L 1333MHz SDRAM |
Max.: | – 4GB (default 4GB) |
Socket: | – N/A |
Controller: | – Intel® HD Graphics | – 2 * Intel Gigabit LAN (2 * i211AT) |
VRAM: | – Shared Memory |
VGA: | – 1 (share with DVI-I) | – 0 |
LVDS: | – 1 * onboard 24-bits Dual channel connector |
eDP 1.3: | – 0 |
DVI-I: | – 1 |
MultiDisplay: | – Dual Display |
Ethernet: | – 10/100/1000 Mbps | – 2 |
Connector: | – 2 * RJ 45 |
CODEC: | – Realtek ALC662 HD Audio Codec |
Channel: | – 2 CH |
Max Data Transfer Rate: | – 1 * SATAII (3.0Gb/s) |
USB: | – 4 (1 * USB 3.0 + 3 * USB2.0) | – 4 * USB 2.0 |
Audio: | – 1 (Line-out) |
Serial / Parallel: | – 0 |
PS2: | – 0 |
DC-input: | – 1 (9~24V) |
PS/2: | – 1 |
LVDS / inverter: | – 1 |
HDMI: | – 0 |
Serial: | – 4 (4 * RS-232 with 5V/12V selectable header) |
SATA: | – 1 * SATAII (3.0Gb/s) |
mPCIe: | – 1 (full size, shared with mSATA) + 1 (half size) |
GPIO: | – 1 (8 bit) |
Chassis intrusion: | – 1 |
Audio Header: | – 1 |
SMBUS/ I2C: | – 1 |
AT mode: | – 1 |
TPM Header: | – 0 |
Others: | – 0 |
Output: | – From Super I/O to drag RESETCON# |
Interval: | – 256 segments (0sec ~ 255min) |
Input PWR: | – +9~24V DC-In jack (2-pin PWR Con) |
Power On: | AT/ATX Supported, – AT : Directly PWR on as Power input ready, – ATX: Press Button to PWR on after Power input ready |
Certifications: | – CE, FCC, RoHS, REACH |
Temperature: | – Operating: 0°C – 60°C |
Gewicht: | 1.2 kg |