| |
|
| Artikel-Nr.: 2072-2289 Herst.-Nr.: HBJC130F73104-395G EAN/GTIN: 0613165223261 |
|
|
| | |
| - Intel® Skylake Celeron 3855U/3955U SoC Processor (Default)
- 1* 260-pin Dual-channel DDR4 2133MHz SODIMM Up to 16 GB
- 4/6* 10/100/1000 Base-TX Ethernet Ports
- 1* Full size Mini-SATA Socket (SATA + USB Signal)
- 2* Mini PCIe Slots (1* full size & 1* half size)
- 1* SIM card holder
- Supports on board TPM1.2/2.0 (option)
- 1* RS232 Console, 2* USB3.0
- Supports Antenna up to 4
Weitere Informationen: | | Processor: | – Intel® Skylake Celeron 3855U/3955U SoC Processor (Default) | Chipset: | – SoC Integrated | Memory: | – 1 * SO-DIMM DDR4-2133MHz up to 16GB | Storage: | – 1 * 2.5” SATA3 6Gb/s internal drive bay, – 1 * full size mSATA | Network: | – 1 * Intel® i219LM GbE & 3 * Intel® i225V (Default on board), – 2 * Intel® i350 GbE (Expansion by request) | Expansion slot: | – 1 * half size Mini PCIe slot (for WiFi expansion), – 1 * full size Mini PCIe slot with 1 * SIM card holder | Front Panel I/O: | – 1 * Power LED , 1 * HDD LED, – 2 * USB 3.0, – 1 * COM, – 4 * RJ45 (3 * i225V + 1 * i219LM), – 2 * RJ45 (Intel i350 / option) | Rear Panel I/O: | – 1 * Power switch, – 1 * HDMI (Max. resolution:4096 x 2304@24Hz), – 1 * COM or GPIO (Option), – 1 * DC-in jack, – Support Antenna up to 4 | Other Features: | – TPM1.2 or TPM2.0 (On board option), – Reserve internal pin header 8-bit Digital I/O interface (4-in /4-out), – 0~255 segments by software programmable, – 1 * System FAN | Power Source: | – FSP DC Adapter / AC 90~240V input / DC12V-5A-60W / LV6 | Compliance: | – CE, FCC, LVD, RoHS | Safety: | – Vibration test: N.C, – Shock test: N.C | Temperature: | – Operating Temperature: 0 ~ 50° C, – Storage Temperature: -10 ~ 70° C | Dimensions: | – 232 (W) x 152 (D) x 44 (H) mm | Packing: | – Net Weight: 1.8KG, – Gross Weight: 2.8KG, – Color Box dimension: 250 (W) * 115 (D) * 365 (H) mm | OS Support: | – 32/64 bit versions of Windows 7, Windows 8.1, Windows 10, Linux | Warranty: | – 1 Year limited warranty | Gewicht: | 2.7 kg |
|
| | |
| | | |
| |