Kategorien
Ȇber MercateoWillkommen! Anmelden
Mein Mercateo
Warenkorb
 
 

Thermaltake Core X31 RGB Midi-Tower ATX Gehäuse schwarz, mit Sichtfenster (o.NT)


Menge:  Stück  
Produktinformationen:
Hauptbild
Hauptbild
Artikel-Nr.:
     1231-2A21-17P
Hersteller:
     Thermaltake
Herst.-Nr.:
     CA-1E9-00M1WN-02
EAN/GTIN:
     4717964403575
Suchbegriffe:
Computer Gehäuse
Computer Tower
Computergehäuse
Medium Tower
  • I/O Anschlüsse 2x USB 3.0 und 2x USB 2.0
  • 2x vorinstallierte Riing RGB LED 120mm Lüfter in der Front
  • 1x vorinstallierter Riing RGB LED 120 mm Lüfter an der Rückseite
  • Gaming Design
  • Werkzeuglose Installation der Festplatten
  • LCS Aufrüstbar

Thermaltake Core X31 RGB Edition

The Core X31 RGB Edition features outstanding cooling performance with compatibility for liquid cooling components. With its unprecedented space for high-end hardware and liquid cooling expansion, the Core X31RGB Edition supports the latest ATX, Micro ATX, Mini-ITX motherboards, and all high-end GPU cards. Moreover, the Core X31RGB Edition’s integrated power cover helps tidy the entire bottom area by allowing users to easily organize unused cables, and in return provide the maximum interior space needed for advance cooling performance or liquid system build.

Tt LCS Certified is a Thermaltake exclusive certification applied to only products that pass the design and hardcore enthusiasts standards that a true LCS chassis should be held to. The Tt LCS certification was created so that we at Thermaltake can designate to all power users which chassis have been tested to be best compatible with extreme liquid cooling configurations to ensure you get the best performance from the best features and fitment.


Riing 12 RGB High Static Pressure LED Radiator Fan

Pre-installed three patented circular 256 multicolored 120mm RGB radiator fans with high-static pressure design, one smart fan controller included.

Power Cover Design

Power supply placement design is one of the Core X31 RGB Edition unique features. The entire bottom area can be used to reorganize unused cables, which makes for a tidy-looking system. Users can enjoy the freedom of gaining the maximum interior space for advance cooling performance or liquid system build. Furthermore, the PSU cover can hold two additional 2.5?HDD drive bays.

Fully Modular Concept

A ? + 3?drive bay design for storage devices makes setting up the latest storage solution super easy and flexible. Besides hanging 3 x 3.5?2.5?at the back of motherboard tray, users are capable of freely adjusting the 3.5?hard-drive cage to suit their particular needs.

Dust Reduction

Super-fine fan filters provide excellent protection and minimize dirt and dust on the top, inside the front-side panel, and at the bottom. A magnetic fan filter on the top makes it super easy to attach the filter for dust filtration.

Advanced Ventilation

Featuring a width of 250mm, the Core X31 RGB Edition enables users to build a complete high-end system that supports up to triple 120mm, double 140mm liquid cooling radiators or up to 200mm case fans. With extended graphic card support, the Core X31 RGB Edition protects the hardware while increasing the CPU overclocking potential for users looking to get the most out of their hardware.

Remarkable Expansion

The Core X31 RGB Edition modular drive racks allow gamers to easily install up to seven data storage devices, a dual expansion slot VGA of up to 420mm in length, and a tower CPU cooler as high as 180mm. Even with a high-wattage PSU stretching to 220mm in length, the Core X31 RGB Edition gains more for custom cooling components to freely interchange HDD cage sections for maximum cable management space with adjustable drive racks.

Datenblatt

Gehäusetyp

Mainboardkompatibilität

Mini ATX, Micro-ATX, ATX

Abmessungen/Gewicht

(BxHxT): 250x497x511mm, 8,5kg

Einschübe extern/intern

extern: 2x 5.25"
intern: 3x 3.5", 2x 2.5"
Erweiterungsplätze : 8

Frontanschlüsse

Front I/O: 2x USB 3.0, 2x USB 2.0, 1x Kopfhörer, 1x Mikrofon

Lüfter

  • Lüfter (vorne): 2x 120mm, 1400rpm oder 2x 140mm oder 1x 200mm (optional)

  • Lüfter (hinten): 1x 120mm, 1400rpm oder 1x 140mm (optional)
  • Lüfter (unten): 2x 140mm (optional)
  • Lüfter (oben): 3x 140mm oder 2x 200mm (optional)

Sonstiges

PSU: Standard PSU (optional)
CPU max. Höhe: mm
VGA max. Länge: (mit HDD Käfig) (ohne HDD Käfig)

Herstellergarantie

2 Jahre

Weitere Informationen zum Service, Support und zu den Garantiebedingungen des Herstellers finden Sie hier!

Angebote (10)
Lieferzeit
Lagerstand
Einheit
Versand
Staffelpreis
Einzelpreis
^
pro Stück
€ 4,50*
ab € 116,61*
€ 120,74*
pro Stück
€ 4,90*
ab € 116,68*
€ 120,80*
pro Stück
Frei Haus
ab € 118,03*
€ 122,10*
pro Stück
€ 4,80*
ab € 119,81*
€ 123,94*
Lager 1231
pro Stück
€ 2,51*
ab € 127,43*
€ 131,82*
Menge:  Stück  
Preise: Lager 1231
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 131,82*
€ 156,87
pro Stück
ab 2 Stück
€ 129,63*
€ 154,26
pro Stück
ab 5 Stück
€ 128,16*
€ 152,51
pro Stück
ab 10 Stück
€ 127,43*
€ 151,64
pro Stück
Lagerstand: Lager 1231
Versand: Lager 1231
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 2,51*
ab € 550,00*
Frei Haus
Rückgaberechte für diesen Artikel: Lager 1231
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:keine
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Thermaltake
VN40006W2N
ab € 40,27*
Zubehör
Thermaltake
CA-1G6-00T1WN-00
ab € 54,76*
Zubehör
Thermaltake
CA-1E8-00M1WN-00
ab € 136,72*
Zubehör
Thermaltake
CA-1D8-00F6WN-00
ab € 119,94*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.
© 1999-2018 Mercateo AG