|  |
 | |
| Artikel-Nr.: 108WZ-706-6940 Herst.-Nr.: D5 Solar 38/700B EAN/GTIN: k.A. |
| |
|
|  |  |
 | The first highly efficient long life silent DC spherical motor pump with magnetically coupled impeller for direct connection to photovoltaic panels. This pump is capable of self performance optimisation using MPP (Maximum Power Point) tracking. Every three seconds the pump control processor will modify its operating point on the voltage / current curve of the PV panel at any given insolation. The point of maximum motor performance can then be found and utilised. This pump can be used wherever there is no direct connection to AC power and is ideal for circulating water through solar thermal installations.
Soft start at very low insolation (less than 1 Watt required) Unique electronically commutated spherical motor with ultra hard wear resistant ceramic ball bearing Permanent magnet rotor / impeller Economical and powerful Long life, blockage free and maintenance free RF suppressed Reverse polarity protected Acceptable media: domesitc hot water, heating water, water / glycol mixtures
Typ=Solar Circulator Anschlusseintrittsgröße=1/2 in. BSPF Anschlussaustrittsgröße=1/2 in. BSPF Max. Förderhöhe=2.7m Maximale Durchflussmenge=1.5 m³/h Schutzart=IP42 Netzadapter=8 - 24 Vdc Weitere Informationen:  |  | Gefahrstoff: | Keine gefährlichen Stoffe enthalten |
|
|  |  |
 | |  |  |
 | Weitere Suchbegriffe: Zirkulationspumpe, 7066940, D5Solar38700B, Heizungs Zirkulationspumpen, ITT Lowara, Rohre Industrieleitungen, Rohre Schläuche |
|  |  |
| |