|  |
 | |
| Artikel-Nr.: 108WZ-448-6161 Herst.-Nr.: 448-6161 EAN/GTIN: k.A. |
| |
|
|  |  |
 | High quality flexible hydraulic hose assemblies with crimped end fittings. Each assembly features one piece end fittings (which eliminates an incorrectly matched insert and sleeve) and matching hoses which are assembled together using dedicated crimping machinery and dies. The crimp is affected by the bite of the serrations in the sleeve on to the hose reinforcement. The reinforcing braid is protected by the external rubber cover, which makes the fitting and hose assembly leak tight. This feature guarantees corrosion protection of the reinforcement and so prolongs the life of the assembly. For further confidence every assembly is proof pressure tested to twice working pressure. Applications include medium pressure service with petroleum base hydraulic fluids, mineral oils, lubricating oils, water glycol, water-oil emulsion hydraulic fluids, hot oil, grease, crude and fuel oils, air and water. Hoses are synthetic rubber tube with synthetic rubber outer covering and high tensile steel wire reinforcing. Fittings are zinc plated mild steel. Manufacturers hose type is Parker Type 301 No Skive Hose, with a BSP Straight Swivel Female Each End. Temperature range is -40 to +100°C. All finished assemblies proof pressure tested to twice maximum working pressure. Temperature range -40 to +100°C.
Gesamtlänge=1200mm Innendurchmesser=1/2Zoll Stecker A=G1/2 Buchse gerade Stecker B=G1/2 Buchse gerade Innenschlauch Material=Synthetischer Gummi Verstärkungsmaterial=Stahl Abdeckungsmaterial=Synthetischer Gummi Weitere Informationen:  |  | Gefahrstoff: | Keine gefährlichen Stoffe enthalten |
|
|  |  |
 | |  |  |
 | Weitere Suchbegriffe: 4486161, Hydraulik Rohre Schläuche, HydraulikSchlauch FittingKomponenten, Parker, Pneumatik Hydraulik Antriebselemente |
|  |  |
| |