Produktinformationen von RS_Components |  |
 | |
| Artikel-Nr.: 108EL-122-2302 Herst.-Nr.: 1222302 EAN: k.A. |
| |
|
|  |  |
 | Steckverbinder, Autozubehör, KFZ, Zigarettenanzünder, Universalstecker, Winkelstecker, 7.5A, LED // Nennstrom=7.5A, Nennspannung=12 - 24V, Steckertyp=Stecker // Einzelner Stecker und Buchse / Amphe-PD Range / An ideal solution for datacom applications which require low insertion force, high amperage, high reliability and longer cycle life. The Amphe-PD series has the ability to connect to wires, busbars as well as circuit boards. This flexibility allows employment in a wide variety of applications and several different plastic receptacle-mounting variations are available. / The crimp may be made with a Pico or Daniels crimp tool. (For reference only: Daniels crimp tool WA23 with a WA23-3 die.) / Small size, high power, low cost / 2-pole dc power interconnect in approx 1 square inch / Tactile and audible locking / Proven metal clip contact retention on receptacles / TPA device on plug to insure socket locking / Meets UL 94V-0 guidelines / Current Rating: 55-69 A / CSA Certified |
|  |  |
 | |  |  |
 | Weitere Suchbegriffe: Leuchtenklemmen, Zigarettenanzünder-Steckverbinder, Einzelner Stecker und Buchse, 1222302, Autozubehör, KFZ, Zigarettenanzünder, Steckverbinder |
|  |  |
|
|