Produktinformationen: | | |
|  |
 | |
| Artikel-Nr.: 1039H-940910206172 Herst.-Nr.: SP-9024564 EAN/GTIN: k.A. |
| |
|
|  |  |
 | This High Speed HDMI cable from SpeaKa Professional is used to connect your receiver, PlayStation 4, Blu-ray player and much more to your TV or monitor. This allows you to enjoy a fantastic audio and video experience in Full HD and even 3D. The Ethernet channel integrated in the HDMI cable allows you to use your Internet connection with various devices without having to connect them separately via an additional Ethernet cable.
Copper "inside" The most important part of a cable is the inner conductor material. The copper used here offers the best transmission properties. In addition to its low impedance at high frequencies, copper is notable for its high mechanical load capacity, flexibility and durability. In addition, the conductivity resistance is significantly lower than inexpensive steel (CCS) or aluminum (CCA). This ensures an excellent and secure transfer quality of your data.
Gold is trump. The gold-plated plug contacts protect against corrosion and at the same time increase conductivity. This ensures a fast and sustainable transfer of your data.
Robust PVC outer jacket The SpeaKa Professional HDMI cable is effectively protected against dust, impact and other mechanically disruptive influences by a robust and wear-resistant PVC outer jacket.
ROHS and REACH Compliant All SpeaKa Professional cables and adapters comply with both RoHS and REACH directives of the EU. These environmental regulations limit and license substances for electronic products. Weitere Informationen: Merkmale | Kabellänge | 0.5 m |  | Anschluss 1 | HDMI Typ A (Standard) |  | Anschluss 2 | HDMI Typ A (Standard) |  | Steckverbinder 1 Geschlecht | Männlich |  | Steckverbinder 2 Geschlecht | Männlich |  | Produktfarbe | Schwarz |  | Beschichtung Steckerkontakte | Gold |  | Anschluss1 Formfaktor | Gerade |  | Anschluss2 Formfaktor | Gerade |  | Unterstützte Grafik-Auflösungen | 3840 x 2160 |  | Unterstützte Video-Modi | 720p, 1080i, 1080p, 2160p |  | Audio Return Channel (ARC) | Ja |  | HDMI Ethernet-Kanal | Ja |  | Datenübertragungsrate | 10.2 Gbit/s |  | AWG Kabelgröße | 32 |  | Plug | Ja |
|
|  |  |
 | |  |  |
|  |  | Angebote (4) | | |
|  | Lagerstand | Mind.-Menge |  | Versand | | |  |  |  |  |  |  |  | | |  | | 1 |  | Frei Haus | ab € 2,24* | € 3,52* |  |  |  | | 2 Tage |  | | 1 |  | Frei Haus | ab € 2,26* | € 3,68* |  |  |  |  |  | Lager 1039 | |  | | 8 |  | € 6,99* | ab € 3,63* | € 5,13* |  |  |  |  |  | | |  | | 10 |  | € 6,95* | ab € 5,00* | € 6,69* |  |  |  | |  |  |  | |  |  |  | | |  |  |  |  |  |  | Preise: Lager 1039 |  | Bestellmenge | Netto | Brutto | Einheit |  | | | | | | | | | | | | | | | | | | | | | Mindestbestellmenge: 8 Stück ( entspricht € 41,04* zzgl. MwSt. ) |
|
|  |  |  |  |  |  | Lagerstand: Lager 1039 |  | Versand: Lager 1039 |  |  |  | |  | Bestellwert | Versand | ab € 15,00* | € 6,99* |  | ab € 105,00* | Frei Haus |
Mindestbestellwert: € 15,00* |
|  |  |  |  |  |  | Rückgaberechte für diesen Artikel: Lager 1039 | |  | | Dieser Artikel ist von der Stornierung, dem Umtausch und der Rückgabe ausgeschlossen. | | Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen. |
|
|  |  |  |  |  |  |  |  |  |  |
|