Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

Renkforce RF-5372558 Netzwerkkabel Grün 3 m Cat6 S/FTP (S-STP)


Menge:  Stück  
Produktinformationen:
Renkforce RF-5372558 Netzwerkkabel Grün 3 m Cat6 S/FTP (S-STP)
Renkforce RF-5372558 Netzwerkkabel Grün 3 m Cat6 S/FTP (S-STP)
Renkforce RF-5372558 Netzwerkkabel Grün 3 m Cat6 S/FTP (S-STP)
Renkforce RF-5372558 Netzwerkkabel Grün 3 m Cat6 S/FTP (S-STP)
Renkforce RF-5372558 Netzwerkkabel Grün 3 m Cat6 S/FTP (S-STP)
Renkforce RF-5372558 Netzwerkkabel Grün 3 m Cat6 S/FTP (S-STP)
Artikel-Nr.:
     102-2686279-MU
Hersteller:
     Renkforce
Herst.-Nr.:
     RF-5372558
EAN/GTIN:
     4064161238722
Suchbegriffe:
Cat6
Kat6
Patch-Kabel
Patchkabel
Universally applicable Lay the Renkforce patch cable between the router and patch panel, connect your AVM Fritz box to the powerline adapter, or integrate a TV, game console, NAS server and VoIP telephone into the network. Thanks to the RJ45 connector, the cable is extremely flexible in use and can therefore also be used in the professional sector. Reliable data transmission for your network The Category 6 Renkforce network cable guarantees fast transfer rates of up to 1000 MBit/s and is therefore 10x faster than Category 5. This ensures the necessary speed, especially for data-intensive HD streaming or server applications. This network cable is the alternative to wireless LAN. The advantages are obvious: No radio radiation exposure, maximum security, but above all no loss of speed - what is fed in on one side also arrives on the other side. Doubly protected against external interference (S/FTP) Renkforce's CAT6 cable is multi-shielded. The wire pairs are wrapped with metal foil and the entire cable is woven with a dense wire mesh. This high-quality shielding offers protection against external interference, such as power cables laid in parallel, and ensures interference-free data transmission even under adverse conditions. Flame-retardant thanks to the absence of halogens (LSZH) The absence of halogens in the Renkforce cable sheath significantly reduces the release of toxic gases and vapors in the event of a fire. Especially in poorly ventilated rooms, LSZH is often a requirement to meet fire protection regulations. Integrated protection for your cable The Renkforce network cable has a special protection for the locking lug. This prevents the detent from breaking when the cable is pulled out and the cable becoming unusable. Maintaining an overview With the cast cable length information on the plugs, you always have an overview of the tangle of cables. copper "inside" The most important component of a cable is the choice of the inner conductor material. The copper used here offers the best transmission properties. In addition to the low impedance at high frequencies, copper impresses with its high mechanical strength, flexibility and durability. In addition, the line resistance is significantly lower compared to cheap steel (CCS) or aluminum (CCA). This ensures excellent and secure transmission quality of your data. Disconnect safely from the socket In general, the connection should be released by pulling on the plug. The molded strain relief on the connector ensures that the cable can also be released by pulling on the cable.
Weitere Informationen:
Merkmale
Kabellänge
3 m
Kabelstandard
Cat6
Kabelschirmung
S/FTP (S-STP)
Anschluss 1
RJ-45
Anschluss 2
RJ-45
Produktfarbe
Grün
Steckverbinder 1 Geschlecht
Männlich
Steckverbinder 2 Geschlecht
Männlich
Anschluss1 Formfaktor
Gerade
Anschluss2 Formfaktor
Gerade
Beschichtung Steckerkontakte
Gold
Mantelmaterial
Raucharm halogenfrei (LSZH)
Kabelform
Rund
Leitermaterial
Kupfer
Kabeltyp
Durchlaufendes Kabel
AWG Kabelgröße
27
Datenübertragungsrate
1000 Mbit/s
Frequenz
250 MHz
Technische Details
Enthält nicht
Halogen
Weitere Suchbegriffe: patch-kabel rj-45, patchkabel
Angebote (3)
Lagerstand
Mind.-Menge
Versand
Staffelpreis
Einzelpreis
^
1
Frei Haus
ab € 2,77*
€ 7,41*
Lager 102
588
1
Frei Haus
ab € 4,84*
€ 7,43*
6
€ 6,95*
ab € 7,71*
€ 10,66*
Preise: Lager 102
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 7,43*
€ 8,84
pro Stück
ab 5 Stück
€ 6,82*
€ 8,12
pro Stück
ab 10 Stück
€ 6,53*
€ 7,77
pro Stück
ab 20 Stück
€ 6,27*
€ 7,46
pro Stück
ab 25 Stück
€ 6,22*
€ 7,40
pro Stück
ab 50 Stück
€ 5,72*
€ 6,81
pro Stück
ab 5000 Stück
€ 4,84*
€ 5,76
pro Stück
Lagerstand: Lager 102
Versand: Lager 102
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
Frei Haus
Rückgaberechte für diesen Artikel: Lager 102
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung geöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:keine
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.