Produktinformationen: | | |
|  |
 | |
| Artikel-Nr.: 102-2617816-MU Herst.-Nr.: RF-5235632 EAN/GTIN: 4064161226767 |
| |
|
|  |  |
 | Universal network cable for connecting network components to a router, powerline or patch panel. Thanks to the category 6A (CAT 6A) specification, fast transfer rates of up to 10,000 Mbit/s are achieved. Ideal for data-intensive HD streaming or server applications. Double protection against external interference (S/FTP) The CAT6A network cable from Renkforce has multiple shielding. The wire pairs are wrapped with metal foil and the entire cable is woven with a dense wire mesh. This high-quality shielding offers protection against external interference, such as power cables laid in parallel, and ensures interference-free data transmission even under adverse conditions. Integrated protection for your cable The Renkforce network cable has special protection for the locking lug and a molded anti-kink sleeve with strain relief. This prevents the locking lug from breaking when the cable is pulled out or the cable from becoming unusable due to tensile forces during installation. Flame-retardant thanks to the absence of halogens (LSZH) The absence of halogens in the Renkforce cable sheath significantly reduces the release of toxic gases and vapors in the event of a fire. Especially in poorly ventilated rooms, LSZH is often a requirement to meet fire protection regulations. Copper "inside" In contrast to a cable with a CCS or CCA inner conductor, the copper used in the network cable offers the best transmission properties. Your data will be transmitted excellently and securely. Weitere Informationen: Merkmale | Kabellänge | 0.25 m |  | Kabelstandard | Cat6a |  | Kabelschirmung | S/FTP (S-STP) |  | Anschluss 1 | RJ-45 |  | Anschluss 2 | RJ-45 |  | Produktfarbe | Gelb |  | Steckverbinder 1 Geschlecht | Männlich |  | Steckverbinder 2 Geschlecht | Männlich |  | Anschluss1 Formfaktor | Gerade |  | Anschluss2 Formfaktor | Gerade |  | Mantelmaterial | Raucharm halogenfrei (LSZH) |  | Kabelform | Rund |  | Leitermaterial | Kupfer |  | Kabeltyp | Durchlaufendes Kabel |  | AWG Kabelgröße | 27 |  | Datenübertragungsrate | 10000 Mbit/s |  | Frequenz | 500 MHz | Technische Details | Enthält nicht | Halogen |
|
|  |  |
 | |  |  |
 | |  |  |
| |