Startseite
Home   Über Mercateo   AGB   Service & Hilfe
navigation
SortimentMeine EinkäufeWarenkorb

PGI Workstation 32-bit - Englisch - Node-locked Einzelplatz bis 4 CPUs, 178376


Menge:  Paket  
Produktinformationen von Softwarehouse
PGI Workstation 32-bit - Englisch - Node-locked Einzelplatz bis 4 CPUs, 178376
Artikel-Nr.:  101-178376
Hersteller:  Portland Group
Herst.-Nr.:  k.A.
EAN:  k.A.

PGI Workstation

(Z.Z. liegt die Beschreibung nur in englischer Sprache vor)

F77, F90, HPF, C++ and ANSI C for 32-bit x86 (Intel Pentium 4 and Xeon , AMD AthlonXP ) and 64-bit AMD64 technology (AMD Opteron ) processors

PGI Workstation is PGI's flagship scientific and engineering workstation compiler bundle. It includes all features from both PGHPF Workstation and PGCC Workstation. PGHPF Workstation, The Portland Group's native parallelizing/optimizing FORTRAN 77, Fortran 90 and HPF compilers for 32-bit x86 and 64-bit AMD64 technology processor-based Linux and Windows 98 / NT / 2000 workstations, provide the features, quality, and reliability you demand for development and maintenance of advanced scientific and technical applications. PGCC Workstation includes The Portland Group's native parallelizing/optimizing OpenMP C++ and ANSI C compilers for Intel Pentium II/III/4/Xeon, AMD Athlon/AthlonXP and AMD Opteron workstations (C++ is Linux only).

Features

  • PGHPF native data parallel compiler with Full HPF language support
  • PGF90 native OpenMP and auto-parallel Fortran 90 compiler
  • PGF77 native OpenMP and auto-parallel FORTRAN 77 compiler
  • PGCC OpenMP and auto-parallel C++ and ANSI/K&R C compilers (C++ is Linux only)
  • PGDBG OpenMP Linux graphical debugger (not currently available on Windows 98 / NT / 2000)
  • PGPROF graphical OpenMP Linux performance profiler (command-level only on Windows 98 / NT / 2000)
  • Cray/DEC/IBM compatibility (including Cray POINTERs)
  • Supported on Linux86 and Windows 98 / NT / 2000
  • Parallel executables generated by PGI's Workstation-class compilers use up to 4 processors
  • UNIX-compatible build/edit environment for Windows 98 / NT / 2000, including the BASH shell, vi and EMACS editors, make, tar, gzip, sed, grep, awk, and over 100 other shell commands!
  • Fortran 95 extensions
  • Pentium II/III/4/Xeon and AMD Athlon/AthlonXP optimizations including SSE/SSE2 and prefetching where supported in hardware
  • AMD Opteron optimizations including SSE/SSE2, prefetching, use of extended register sets, and 64-bit addressing
  • Large file (> 2GB) support in Fortran on 32-bit x86 systems
  • -r8/-i8 compilation flags, 64-bit integers
  • Function inlining, loop unrolling, cache tiling
  • Tracking ANSI C++ Standard - EDG 2.40 C++ front-end (C++ is Linux only)
  • ANSI and K&R C compilation modes
  • C++ Class member templates
  • C++ partial specialization and ordering
  • C++ explicit template qualification
  • -r8/-i8 compilation flags, 64-bit integers
  • Function inlining, loop unrolling, cache tiling
  • Fully interoperable with gcc, g77, and gdb
  • Byte-swapping I/O for RISC/UNIX interoperability
  • Integrated cpp pre-processing
  • Threads-based auto-parallelization using both PGF77 and PGF90
  • Threads-based auto-parallelization of for loops in PGCC C/C++
  • Full native OpenMP parallelization directives in PGF77 and PGF90
  • Full native OpenMP parallelization pragmas in PGCC and PGC++ compilers for C/C++
  • Support for SGI-compatible DOACROSS in PGF77 and PGF90
  • Fully upward compatible with PGHPF for high-end parallel systems
  • HPF Parallelization of irregular DO loops, FORALLs, and array assignments
  • FORALL and F90 array assignment merging
  • Re-use of communication schedules
  • HPF parallelization using direct accesses to shared memory
  • Complete implementation of the HPF Library
  • Support for creation of shared objects on Linux86 and DLLs on Windows 98 / NT / 2000
  • Support for graphical profiling and performance tuning
  • Cross-OS licensing at no extra charge - use PGHPF Workstation under any OS on multi-boot systems
  • A UNIX-compatible build/edit environment for Windows 98 / NT / 2000 - including the BASH shell, EMACS and vi editors, make, tar, gzip, sed, grep, awk, etc.
  • Home-use license at no extra charge
Weitere Informationen:
Betriebssystem:
WINNT
WIN2000
WIN98
LINUX
... > Softwareentwicklung > Portland Group > PGI Workstation
Weitere Suchbegriffe: Softwareentwicklung, Software
Angebote (1)
Versand
Netto
Softwarehouse
2 Tage
€ 6,90*
€ 731,90*
Preise von Softwarehouse
Bestellmenge
Netto
Brutto
Einheit
1 Paket
€ 731,90*
€ 870,96
pro Paket
Lieferzeit / Lagerstand von Softwarehouse
Versand von Softwarehouse
Lieferzeit:2 Tage
Lagerstand:keine Angabe
Bestellwert
Versand
ab € 0,00
€ 6,90*
Rückgaberechte für diesen Artikel von Softwarehouse
Dieser Artikel ist von der Rückgabe ausgeschlossen.
Die Gewährleistungsfrist laut AGB der Mercateo AG bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. MwSt.  /  UVP bedeutet "Unverbindliche Preisempfehlung"
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.
Service & HilfeAGBImpressum
© 1999-2008 Mercateo AG