1 U cable arm, dragged for PRIMECENTER- and 3rd-party racks cable arm for PRIMERGY server, dragged for PRIMECENTER- and 3rd-party racks KONFIGURATIONSHINWEISE:Universell einsetzbar fuer PRIMERGY Se...
Cable mgmt. lateral for asym. PC racks lateral mounted cable management Cable management for server or storage subsystem 2U or higher mounted into asymmetrical PRIMECENTER racks Das seitliche Kabel...
FC CTRL 8GBIT/S LPE1250 MMF LC FH FC Ctrl 8Gb/s 1 Chan LPe1250 MMF LC 1 channel 8Gb/sec FC controller PCIe 2.0 x 4 or PCIe x8 SFF Interface for 50um Fiber 1 Kanal 8Gb/sec FC Controller PCIe 2.0 x 4...
FC CTRL 8GBIT/S LPE1250 MMF LC LP FC Ctrl 8Gb/s 1 Chan LPe1250 MMF LC LP 1 channel 8Gb/sec FC controller PCIe 2.0 x 4 or PCIe x8 Low Profile SFF Interface for 50um Fiber 1 Kanal 8Gb/sec FC Controll...
FC Ctrl 8Gb/s 2 Chan LPe12002 MMF LC 2 channel 8Gb/sec FC controller 2 channel 8Gb/sec FC controller PCIe 2.0 x 4 or PCIe x8 SFF Interface for 50um Fiber 2 Kanal 8Gb/sec FC Controller PCIe 2.0 x 4 ...
FC Ctrl 8Gb/s 2 Chan LPe12002 MMF LC LP 2 channel 8Gb/sec FC controller 2 channel 8Gb/sec FC controller PCIe 2.0 x 4 or PCIe x8 Low Profile SFF Interface for 50um Fiber 2 Kanal 8Gb/sec FC Controlle...
Festplattenlaufwerk Produktübersicht: HD SATA 3G 1TB 7.2K HOT PLUG 2.5" BC HDD SATA, 3 Gb/s, 1 TB, 7200 rpm, hot-plug, 2.5-inch, business critical Belegt einen hot-replace 2.5-inch Einbauplatz
Fujitsu ScandAll PRO V2 single license + Premium option DVD Diese professionelle Scananwendung wird mit den Dokumentenscannern der Fujitsu Z-Generation geliefert. ScandAll PRO V2 Scansoftware beite...
Fujitsu für Server & Storage Leitung Netzanschluss 1,8m, grau für Primergy Server Passend für D, A, B, F, NL, FIN, N, S, E, P, RUS, TR KONFIGURATIONSHINWEISE: Passend für Deutschland, Österreich, B...
HDD SATA, 6 Gb/s, 500 GB, 7200 rpm, hot-plug, 3.5-inch, economic Belegt einen hot-replace 3.5-inch EinbauplatzCurrently, the HDD is not supported with RAID-Controllers (see below) due to HDD-Firmwa...
PY SAS RAID Mezz Card 6Gb SAS RAID Mezzanine Card based on LSI MegaRAID SAS2108, PCIe 2.0 x8, SAS 2.0 Die SAS HBA Mezzanine Karte muss auf Mezzanine Slot 2 oder Slot 4 der Server Blades installiert...
Power Supply Module 450W (hot plug) for redundancy of the power supply for optional PS redundancy für optionale SV-RedundanzKONFIGURATIONSHINWEISE:belegt Einbauplatz für hot plug Stromversorgung
RAID Ctrl SAS 6G 8Port ex 512M FH/LP LSI RAID-Ctrl, LSI MegaRAID based on Controller SAS2108, PCIe x4, 512MB Cache with ECC, 8 external ports, without iBBU RAID-Ctrl, LSI MegaRAID based on Controll...