Durchmesser = 10mm Material = EPDM Länge = 10m The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original p...
Durchmesser = 15mm Material = EPDM Länge = 5m The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original pr...
Durchmesser = 20mm Material = EPDM Länge = 5m The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original pr...
Durchmesser = 25mm Material = EPDM Länge = 2m The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original pr...
Durchmesser = 2mm Material = EPDM Länge = 10m The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original pr...
Durchmesser = 3mm Material = EPDM Länge = 10m The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original pr...
Durchmesser = 4mm Material = EPDM Länge = 10m The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original pr...
Durchmesser = 5mm Material = EPDM Länge = 10m The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original pr...
Durchmesser = 6mm Material = EPDM Länge = 10m The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original pr...
Durchmesser = 7mm Material = EPDM Länge = 10m The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original pr...
Durchmesser = 8mm Material = EPDM Länge = 10m The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original pr...
Durchmesser = 5.7mm Material = Elastomer Länge = 8.5m O-Ring Ersatzkabel – Viton. Der O-Ring ist ein einfaches, vielseitiges und günstiges Gerät mit einer Vielzahl von Anwendungen. Die gängigste di...
Durchmesser = 8.4mm Material = Elastomer Länge = 8.5m O-Ring Ersatzkabel – Viton. Der O-Ring ist ein einfaches, vielseitiges und günstiges Gerät mit einer Vielzahl von Anwendungen. Die gängigste di...
Durchmesser = 1.5mm Material = FKM Länge = 5m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to ...
Durchmesser = 1.78mm Material = FKM Länge = 5m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to...
Durchmesser = 10mm Material = FKM Länge = 2m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to o...
Durchmesser = 14mm Material = FKM Länge = 1m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to o...
Durchmesser = 1mm Material = FKM Länge = 5m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to oz...
Durchmesser = 2.5mm Material = FKM Länge = 5m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to ...
Durchmesser = 2.62mm Material = FKM Länge = 5m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to...
Durchmesser = 2mm Material = FKM Länge = 5m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to oz...
Durchmesser = 3.53mm Material = FKM Länge = 5m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to...
Durchmesser = 4.5mm Material = FKM Länge = 5m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to ...
Durchmesser = 4mm Material = FKM Länge = 5m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to oz...
Durchmesser = 5.33mm Material = FKM Länge = 2m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to...
Durchmesser = 5mm Material = FKM Länge = 5m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to oz...
Durchmesser = 6.35mm Material = FKM Länge = 5m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to...
Durchmesser = 6.5mm Material = FKM Länge = 2m The RS Pro FKM cord has excellent chemical resistance and can be used at temperature range of between - 15°C and 200°C. It has excellent resistance to ...